Zoro Homepage

Men's 4 1/2 in Composite Toe Hiker Boot, Brown/Orange, 11 1/2, EE, 13860

  • Mfr # 13860-11.5EE

  • Zoro # G6337105


product price: $238.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown/Orange
Style Number
13860
Height
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13860-11.5EE
Zoro #
G6337105
UPC #
098397819015
Country of Origin
Viet Nam

Dimensions

Size
11 1/2
Footwear Width
EE
Height
4 1/2 in
Heel Height
1/2 in
Overall Height
4 1/2 in
Width
EE
Size (PRINT)
11 1/2

Details

Item
Hiker Boot
Toe Type
Composite
Gender
Men's
Color
Brown/Orange
Style Number
13860
Waterproof
Yes
Completely Non Metallic
No
For Outdoor Traction
No
Upper Boot Material
All Leather
Insulated
No
Electrical Hazard Rated
Yes
Footwear Closure Type
Lace Up
Liner Material
Synthetic Fabric
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
CSA Footwear Standard
Not Specified
Insole System
Polyurethane
Satra Slip Test Results- Dairy Tile Wet
0.46
Upper Material
Leather
Insulation Type
None
Predominant Footwear Color
Brown
Waterproof Type
Gore-Tex
Non Metallic Upper
No
Manufacturers Suggested Sole Slip Rating
Best
Static Dissipative
No
Removable Insole
Yes
Upper Material Description
Full Grain Leather
Ninety Degree Heel
Yes
Wide Toe Cap
Yes
Chain Saw Cut Resistant
No
Shank Material
Nylon
Mark II Slip Test Results- Dairy Tile Dry
1.01
Satra Slip Test Results- Dairy Tile Dry
0.69
Toe Shape
Round
ASTM Footwear Class
F2413-18 I/C/EH
Non-Marking Sole
Yes
Max. Heat Rating
Not Rated
Footwear Shank Type
Nylon
Mark II Slip Test Results- Dairy Tile Wet
0.59
Metal Chip Resisting Sole
No
Footwear Style
Hiker Boot
Midsole Material
EVA
Oil Resisting Sole
Yes
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Sole Pattern
Exclusive Design
Outsole Material
Rubber
Last Number or Name
DLE-01
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Metatarsal System
No
Metatarsal Guard
No
Conductive
No
Footwear Construction Type
Cemented
Chemical Resisting Sole
No
Safety Criteria
Best Slip-Resistance, Composite Toe, Defined Heel, Electrical Hazard (EH), Non-Marking Sole, Oil-Resistant Sole, Waterproof, Wide Toe Cap
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.69, Dairy Tile (Wet): 0.46
Insole Material
Polyurethane
Liner Technology
GORE-TEX(R)
Chemical-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Maximum Heat Rating
Not Rated
Construction
Cemented
Outsole Material (PRINT)
Rubber
Insole Material (PRINT)
Polyurethane
Style Family
Hiker Boot
Liner Material (PRINT)
Synthetic Fabric
Midsole Material (PRINT)
EVA
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
No
Gender (PRINT)
Men's
All-Leather Upper
Yes
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
Yes
Maximum Heat Rating (PRINT)
Not Rated
Closure
Lace Up
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Shank Material (PRINT)
Nylon
Toe Cap Material
Composite
Puncture-Resistant Sole (PRINT)
No
Slip-Resistance Value - Mark II - Dry
1
Slip-Resistance Value - Mark II - Wet
0.59
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
Yes
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No

Description

Hiker Boot, Style Family Hiker Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown/Orange, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No, Style Number 13860

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.