Zoro Homepage

Men's 4 1/2 in Composite Toe Hiker Boot, Brown/Orange, 11, EE, 13860

  • Mfr # 13860-11EE

  • Zoro # G6337379


product price: $238.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown/Orange
Style Number
13860
Height
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13860-11EE
Zoro #
G6337379
UPC #
098397819008
Country of Origin
Viet Nam

Dimensions

Size
11
Footwear Width
EE
Height
4 1/2 in
Heel Height
1/2 in
Size (PRINT)
11
Width
EE
Overall Height
4 1/2 in

Details

Item
Hiker Boot
Toe Type
Composite
Gender
Men's
Color
Brown/Orange
Style Number
13860
Waterproof
Yes
Upper Boot Material
All Leather
Upper Material Description
Full Grain Leather
CSA Footwear Standard
Not Specified
ASTM Footwear Class
F2413-18 I/C/EH
Non-Marking Sole
Yes
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Completely Non Metallic
No
Metal Chip Resisting Sole
No
Footwear Style
Hiker Boot
Non Metallic Upper
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Toe Shape
Round
Chemical Resisting Sole
No
Wide Toe Cap
Yes
Max. Heat Rating
Not Rated
Shank Material
Nylon
Waterproof Type
Gore-Tex
Static Dissipative
No
Predominant Footwear Color
Brown
Electrical Hazard Rated
Yes
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Wet
0.59
Manufacturers Suggested Sole Slip Rating
Best
Metatarsal Guard
No
Removable Insole
Yes
Insulation Type
None
Footwear Sole Pattern
Exclusive Design
Satra Slip Test Results- Dairy Tile Wet
0.46
Insole System
Polyurethane
Upper Material
Leather
Oil Resisting Sole
Yes
Insulated
No
Satra Slip Test Results- Dairy Tile Dry
0.69
Last Number or Name
DLE-01
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Midsole Material
EVA
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Puncture Resistant Insole
No
For Outdoor Traction
No
Ninety Degree Heel
Yes
Footwear Shank Type
Nylon
Liner Material
Synthetic Fabric
Footwear Construction Type
Cemented
Mark II Slip Test Results- Dairy Tile Dry
1.01
Conductive
No
Metatarsal System
No
Safety Criteria
Best Slip-Resistance, Composite Toe, Defined Heel, Electrical Hazard (EH), Non-Marking Sole, Oil-Resistant Sole, Waterproof, Wide Toe Cap
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.69, Dairy Tile (Wet): 0.46
Insole Material
Polyurethane
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Midsole Material (PRINT)
EVA
Gender (PRINT)
Men's
Liner Material (PRINT)
Synthetic Fabric
Maximum Heat Rating
Not Rated
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.59
Construction
Cemented
Closure
Lace Up
Oil-Resisting Sole (PRINT)
Yes
Slip-Resistance Value - Mark II - Dry
1
Upper Material (PRINT)
Leather
Insole Material (PRINT)
Polyurethane
Style Family
Hiker Boot
Liner Technology
GORE-TEX(R)
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Rubber
Toe Cap Material
Composite
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Shank Material (PRINT)
Nylon
Maximum Heat Rating (PRINT)
Not Rated
Metal Chip-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel (PRINT)
Yes
Puncture-Resistant Sole
No
Ninety-Degree Heel
Yes
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes

Description

Hiker Boot, Style Family Hiker Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown/Orange, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11, Static Dissipative No, Style Number 13860

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.