Zoro Homepage

Men's 4 1/2 in Composite Toe Hiker Boot, Brown/Orange, 12, D, 13860

  • Mfr # 13860-12D

  • Zoro # G6337272


product price: $238.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown/Orange
Style Number
13860
Height
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13860-12D
Zoro #
G6337272
UPC #
098397818919
Country of Origin
Viet Nam

Dimensions

Size
12
Footwear Width
D
Height
4 1/2 in
Heel Height
1/2 in
Size (PRINT)
12
Width
D
Overall Height
4 1/2 in

Details

Item
Hiker Boot
Toe Type
Composite
Gender
Men's
Color
Brown/Orange
Style Number
13860
Waterproof
Yes
Insole System
Polyurethane
Chemical Resisting Sole
No
Satra Slip Test Results- Dairy Tile Wet
0.46
Conductive
No
Non Metallic Upper
No
Ninety Degree Heel
Yes
ASTM Footwear Class
F2413-18 I/C/EH
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Toe Shape
Round
Upper Boot Material
All Leather
Electrical Hazard Rated
Yes
Mark II Slip Test Results- Dairy Tile Dry
1.01
Footwear Style
Hiker Boot
Liner Material
Synthetic Fabric
Footwear Sole Pattern
Exclusive Design
Manufacturers Suggested Sole Slip Rating
Best
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Wet
0.59
Upper Material Description
Full Grain Leather
Metal Chip Resisting Sole
No
Wide Toe Cap
Yes
Upper Material
Leather
Static Dissipative
No
Footwear Shank Type
Nylon
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Insulation Type
None
Footwear Closure Type
Lace Up
Max. Heat Rating
Not Rated
Footwear Construction Type
Cemented
Metatarsal System
No
Puncture Resistant Insole
No
Midsole Material
EVA
For Outdoor Traction
No
Insulated
No
Last Number or Name
DLE-01
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Dry
0.69
CSA Footwear Standard
Not Specified
Waterproof Type
Gore-Tex
Non-Marking Sole
Yes
Chain Saw Cut Resistant
No
Completely Non Metallic
No
Predominant Footwear Color
Brown
Shank Material
Nylon
Oil Resisting Sole
Yes
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Safety Criteria
Best Slip-Resistance, Composite Toe, Defined Heel, Electrical Hazard (EH), Non-Marking Sole, Oil-Resistant Sole, Waterproof, Wide Toe Cap
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.69, Dairy Tile (Wet): 0.46
Insole Material
Polyurethane
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Synthetic Fabric
All-Leather Upper
Yes
Liner Technology
GORE-TEX(R)
Slip-Resistance Value - Mark II - Wet
0.59
Metal Chip-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Toe Cap Material
Composite
Upper Material (PRINT)
Leather
Gender (PRINT)
Men's
Style Family
Hiker Boot
Ninety-Degree Heel (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole (PRINT)
No
Slip-Resistance Value - Mark II - Dry
1
Insole Material (PRINT)
Polyurethane
Construction
Cemented
Closure
Lace Up
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Outsole Material (PRINT)
Rubber
Maximum Heat Rating
Not Rated
Maximum Heat Rating (PRINT)
Not Rated
Shank Material (PRINT)
Nylon
Midsole Material (PRINT)
EVA
Ninety-Degree Heel
Yes
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
No

Description

Hiker Boot, Style Family Hiker Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown/Orange, Width D, Gender Men's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 12, Static Dissipative No, Style Number 13860, Toe Cap Material Composite

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.