Zoro Homepage

Men's 4 1/2 in Composite Toe Hiker Boot, Brown/Orange, 13, D, 13860

  • Mfr # 13860-13D

  • Zoro # G6337211


product price: $238.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown/Orange
Style Number
13860
Height
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13860-13D
Zoro #
G6337211
UPC #
098397818926
Country of Origin
Viet Nam

Dimensions

Size
13
Footwear Width
D
Height
4 1/2 in
Heel Height
1/2 in
Size (PRINT)
13
Width
D
Overall Height
4 1/2 in

Details

Item
Hiker Boot
Toe Type
Composite
Gender
Men's
Color
Brown/Orange
Style Number
13860
Waterproof
Yes
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Dry
0.69
Upper Material
Leather
Puncture Resistant Insole
No
Insulated
No
Non Metallic Upper
No
Conductive
No
Footwear Sole Pattern
Exclusive Design
Liner Material
Synthetic Fabric
Oil Resisting Sole
Yes
Ninety Degree Heel
Yes
Waterproof Type
Gore-Tex
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Wide Toe Cap
Yes
Insulation Type
None
Toe Shape
Round
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Wet
0.59
Predominant Footwear Color
Brown
Footwear Construction Type
Cemented
Metal Chip Resisting Sole
No
For Outdoor Traction
No
Outsole Material
Rubber
Footwear Style
Hiker Boot
Non-Marking Sole
Yes
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Wet
0.46
Upper Material Description
Full Grain Leather
Upper Boot Material
All Leather
Midsole Material
EVA
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Electrical Hazard Rated
Yes
Max. Heat Rating
Not Rated
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Dry
1.01
Footwear Shank Type
Nylon
Manufacturers Suggested Sole Slip Rating
Best
CSA Footwear Standard
Not Specified
Footwear Closure Type
Lace Up
Insole System
Polyurethane
Metatarsal System
No
Chemical Resisting Sole
No
Shank Material
Nylon
Last Number or Name
DLE-01
ASTM Footwear Class
F2413-18 I/C/EH
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Safety Criteria
Best Slip-Resistance, Composite Toe, Defined Heel, Electrical Hazard (EH), Non-Marking Sole, Oil-Resistant Sole, Waterproof, Wide Toe Cap
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.69, Dairy Tile (Wet): 0.46
Insole Material
Polyurethane
Midsole Material (PRINT)
EVA
Ninety-Degree Heel (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Toe Cap Material
Composite
Style Family
Hiker Boot
Liner Technology
GORE-TEX(R)
Slip-Resistance Value - Mark II - Wet
0.59
Outsole Material (PRINT)
Rubber
Slip-Resistance Value - Mark II - Dry
1
Closure
Lace Up
Maximum Heat Rating (PRINT)
Not Rated
Insole Material (PRINT)
Polyurethane
Metal Chip-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Synthetic Fabric
Shank Material (PRINT)
Nylon
Upper Material (PRINT)
Leather
Gender (PRINT)
Men's
Maximum Heat Rating
Not Rated
Metatarsal Guard (PRINT)
No
Construction
Cemented
All-Leather Upper
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes

Description

Hiker Boot, Style Family Hiker Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown/Orange, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 13, Static Dissipative No, Style Number 13860

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.