Zoro Homepage

Men's 4 1/2 in Composite Toe Hiker Boot, Brown/Orange, 14, EE, 13860

  • Mfr # 13860-14EE

  • Zoro # G6337482


product price: $238.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown/Orange
Style Number
13860
Height
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13860-14EE
Zoro #
G6337482
UPC #
612632166841
Country of Origin
Viet Nam

Dimensions

Size
14
Footwear Width
EE
Height
4 1/2 in
Heel Height
1/2 in
Size (PRINT)
14
Width
EE
Overall Height
4 1/2 in

Details

Item
Hiker Boot
Toe Type
Composite
Gender
Men's
Color
Brown/Orange
Style Number
13860
Waterproof
Yes
Metatarsal Guard
No
Footwear Construction Type
Cemented
Footwear Sole Pattern
Exclusive Design
For Outdoor Traction
No
Chemical Resisting Sole
No
Waterproof Type
Gore-Tex
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Metatarsal System
No
ASTM Footwear Class
F2413-18 I/C/EH
Completely Non Metallic
No
Electrical Hazard Rated
Yes
Static Dissipative
No
Manufacturers Suggested Sole Slip Rating
Best
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Wet
0.46
Max. Heat Rating
Not Rated
Shank Material
Nylon
Upper Material
Leather
Puncture Resistant Insole
No
Non Metallic Upper
No
Conductive
No
Insulated
No
Insole System
Polyurethane
Ninety Degree Heel
Yes
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Wide Toe Cap
Yes
Oil Resisting Sole
Yes
Footwear Shank Type
Nylon
Midsole Material
EVA
Satra Slip Test Results- Dairy Tile Dry
0.69
Toe Shape
Round
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Predominant Footwear Color
Brown
Non-Marking Sole
Yes
Upper Material Description
Full Grain Leather
Metal Chip Resisting Sole
No
Removable Insole
Yes
Liner Material
Synthetic Fabric
Upper Boot Material
All Leather
Mark II Slip Test Results- Dairy Tile Dry
1.01
Insulation Type
None
Footwear Style
Hiker Boot
Mark II Slip Test Results- Dairy Tile Wet
0.59
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Last Number or Name
DLE-01
CSA Footwear Standard
Not Specified
Safety Criteria
Best Slip-Resistance, Composite Toe, Defined Heel, Electrical Hazard (EH), Non-Marking Sole, Oil-Resistant Sole, Waterproof, Wide Toe Cap
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.69, Dairy Tile (Wet): 0.46
Insole Material
Polyurethane
Midsole Material (PRINT)
EVA
Slip-Resistance Value - Mark II - Wet
0.59
Gender (PRINT)
Men's
Construction
Cemented
Slip-Resistance Value - Mark II - Dry
1
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Maximum Heat Rating
Not Rated
Metal Chip-Resisting Sole (PRINT)
No
Insole Material (PRINT)
Polyurethane
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Maximum Heat Rating (PRINT)
Not Rated
Liner Material (PRINT)
Synthetic Fabric
All-Leather Upper
Yes
Liner Technology
GORE-TEX(R)
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Leather
Shank Material (PRINT)
Nylon
Toe Cap Material
Composite
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
Yes
Closure
Lace Up
Puncture-Resistant Sole (PRINT)
No
Style Family
Hiker Boot
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

Hiker Boot, Style Family Hiker Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown/Orange, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 14, Static Dissipative No, Style Number 13860

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.