Zoro Homepage

Men's 4 1/2 in Composite Toe Hiker Boot, Brown/Orange, 15, D, 13860

  • Mfr # 13860-15D

  • Zoro # G6337342


product price: $238.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown/Orange
Style Number
13860
Height
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13860-15D
Zoro #
G6337342
UPC #
612632166827
Country of Origin
Viet Nam

Dimensions

Size
15
Footwear Width
D
Height
4 1/2 in
Heel Height
1/2 in
Width
D
Size (PRINT)
15
Overall Height
4 1/2 in

Details

Item
Hiker Boot
Toe Type
Composite
Gender
Men's
Color
Brown/Orange
Style Number
13860
Waterproof
Yes
Footwear Shank Type
Nylon
Toe Shape
Round
Chemical Resisting Sole
No
Insulation Type
None
Ninety Degree Heel
Yes
Metal Chip Resisting Sole
No
Insole System
Polyurethane
Satra Slip Test Results- Dairy Tile Dry
0.69
Insulated
No
Chain Saw Cut Resistant
No
Wide Toe Cap
Yes
CSA Footwear Standard
Not Specified
Removable Insole
Yes
Midsole Material
EVA
Waterproof Type
Gore-Tex
Upper Material
Leather
Manufacturers Suggested Sole Slip Rating
Best
Last Number or Name
DLE-01
Conductive
No
Shank Material
Nylon
Footwear Construction Type
Cemented
Liner Material
Synthetic Fabric
Mark II Slip Test Results- Dairy Tile Dry
1.01
Satra Slip Test Results- Dairy Tile Wet
0.46
Footwear Sole Pattern
Exclusive Design
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Completely Non Metallic
No
Footwear Style
Hiker Boot
Upper Boot Material
All Leather
ASTM Footwear Class
F2413-18 I/C/EH
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Wet
0.59
Electrical Hazard Rated
Yes
Footwear Closure Type
Lace Up
Max. Heat Rating
Not Rated
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Oil Resisting Sole
Yes
Non Metallic Upper
No
Metatarsal Guard
No
Outsole Material
Rubber
Upper Material Description
Full Grain Leather
Metatarsal System
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Predominant Footwear Color
Brown
For Outdoor Traction
No
Non-Marking Sole
Yes
Safety Criteria
Best Slip-Resistance, Composite Toe, Defined Heel, Electrical Hazard (EH), Non-Marking Sole, Oil-Resistant Sole, Waterproof, Wide Toe Cap
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.69, Dairy Tile (Wet): 0.46
Insole Material
Polyurethane
Liner Material (PRINT)
Synthetic Fabric
Ninety-Degree Heel (PRINT)
Yes
Shank Material (PRINT)
Nylon
Insole Material (PRINT)
Polyurethane
All-Leather Upper
Yes
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
Not Rated
Slip-Resistance Value - Mark II - Dry
1
Chemical-Resisting Sole (PRINT)
No
Gender (PRINT)
Men's
Slip-Resistance Value - Mark II - Wet
0.59
Maximum Heat Rating
Not Rated
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Puncture-Resistant Sole (PRINT)
No
Construction
Cemented
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
No
Toe Cap Material
Composite
Metal Chip-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Midsole Material (PRINT)
EVA
Style Family
Hiker Boot
Liner Technology
GORE-TEX(R)
Closure
Lace Up
Ninety-Degree Heel
Yes
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best

Description

Hiker Boot, Style Family Hiker Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown/Orange, Width D, Gender Men's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 15, Static Dissipative No, Style Number 13860, Toe Cap Material Composite

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.