Zoro Homepage

Men's 4 1/2 in Composite Toe Hiker Boot, Brown/Orange, 16, D, 13860

  • Mfr # 13860-16D

  • Zoro # G6337333


product price: $238.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown/Orange
Style Number
13860
Height
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13860-16D
Zoro #
G6337333
UPC #
612632166834
Country of Origin
Viet Nam

Dimensions

Size
16
Footwear Width
D
Height
4 1/2 in
Heel Height
1/2 in
Size (PRINT)
16
Width
D
Overall Height
4 1/2 in

Details

Item
Hiker Boot
Toe Type
Composite
Gender
Men's
Color
Brown/Orange
Style Number
13860
Waterproof
Yes
CSA Footwear Standard
Not Specified
Insole System
Polyurethane
Upper Material
Leather
For Outdoor Traction
No
ASTM Footwear Class
F2413-18 I/C/EH
Manufacturers Suggested Sole Slip Rating
Best
Waterproof Type
Gore-Tex
Footwear Style
Hiker Boot
Ninety Degree Heel
Yes
Footwear Construction Type
Cemented
Liner Material
Synthetic Fabric
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Metal Chip Resisting Sole
No
Oil Resisting Sole
Yes
Predominant Footwear Color
Brown
Footwear Closure Type
Lace Up
Last Number or Name
DLE-01
Satra Slip Test Results- Dairy Tile Wet
0.46
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Toe Shape
Round
Shank Material
Nylon
Non Metallic Upper
No
Wide Toe Cap
Yes
Metatarsal Guard
No
Completely Non Metallic
No
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Dry
0.69
Chemical Resisting Sole
No
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Conductive
No
Insulation Type
None
Upper Material Description
Full Grain Leather
Removable Insole
Yes
Upper Boot Material
All Leather
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Max. Heat Rating
Not Rated
Mark II Slip Test Results- Dairy Tile Wet
0.59
Footwear Shank Type
Nylon
Mark II Slip Test Results- Dairy Tile Dry
1.01
Electrical Hazard Rated
Yes
Metatarsal System
No
Midsole Material
EVA
Chain Saw Cut Resistant
No
Footwear Sole Pattern
Exclusive Design
Non-Marking Sole
Yes
Insulated
No
Static Dissipative
No
Safety Criteria
Best Slip-Resistance, Composite Toe, Defined Heel, Electrical Hazard (EH), Non-Marking Sole, Oil-Resistant Sole, Waterproof, Wide Toe Cap
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.69, Dairy Tile (Wet): 0.46
Insole Material
Polyurethane
Chemical-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Liner Technology
GORE-TEX(R)
Style Family
Hiker Boot
Ninety-Degree Heel (PRINT)
Yes
Closure
Lace Up
Maximum Heat Rating (PRINT)
Not Rated
Construction
Cemented
Liner Material (PRINT)
Synthetic Fabric
Upper Material (PRINT)
Leather
Gender (PRINT)
Men's
Shank Material (PRINT)
Nylon
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Maximum Heat Rating
Not Rated
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
All-Leather Upper
Yes
Metal Chip-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Toe Cap Material
Composite
Metatarsal Guard (PRINT)
No
Slip-Resistance Value - Mark II - Wet
0.59
Midsole Material (PRINT)
EVA
Insole Material (PRINT)
Polyurethane
Slip-Resistance Value - Mark II - Dry
1
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
Yes

Description

Hiker Boot, Style Family Hiker Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown/Orange, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 16, Static Dissipative No, Style Number 13860

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.