Zoro Homepage

Men's 4 1/2 in Composite Toe Hiker Boot, Brown/Orange, 9 1/2, D, 13860

  • Mfr # 13860-9.5D

  • Zoro # G6337561


product price: $238.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown/Orange
Style Number
13860
Height
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13860-9.5D
Zoro #
G6337561
UPC #
098397818865
Country of Origin
Viet Nam

Dimensions

Size
9 1/2
Footwear Width
D
Height
4 1/2 in
Heel Height
1/2 in
Size (PRINT)
9 1/2
Overall Height
4 1/2 in
Width
D

Details

Item
Hiker Boot
Toe Type
Composite
Gender
Men's
Color
Brown/Orange
Style Number
13860
Waterproof
Yes
Chemical Resisting Sole
No
Non-Marking Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
0.46
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Upper Boot Material
All Leather
Waterproof Type
Gore-Tex
Wide Toe Cap
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Predominant Footwear Color
Brown
Max. Heat Rating
Not Rated
Liner Material
Synthetic Fabric
Conductive
No
Non Metallic Upper
No
Removable Insole
Yes
Footwear Closure Type
Lace Up
Completely Non Metallic
No
Upper Material Description
Full Grain Leather
Static Dissipative
No
Metatarsal Guard
No
Toe Shape
Round
Midsole Material
EVA
Metatarsal System
No
Insole System
Polyurethane
Puncture Resistant Insole
No
Upper Material
Leather
CSA Footwear Standard
Not Specified
Outsole Material
Rubber
Manufacturers Suggested Sole Slip Rating
Best
Satra Slip Test Results- Dairy Tile Dry
0.69
Footwear Construction Type
Cemented
Footwear Style
Hiker Boot
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insulated
No
Insulation Type
None
Metal Chip Resisting Sole
No
Oil Resisting Sole
Yes
ASTM Footwear Class
F2413-18 I/C/EH
Shank Material
Nylon
Last Number or Name
DLE-01
Footwear Sole Pattern
Exclusive Design
Mark II Slip Test Results- Dairy Tile Dry
1.01
For Outdoor Traction
No
Mark II Slip Test Results- Dairy Tile Wet
0.59
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Shank Type
Nylon
Ninety Degree Heel
Yes
Safety Criteria
Best Slip-Resistance, Composite Toe, Defined Heel, Electrical Hazard (EH), Non-Marking Sole, Oil-Resistant Sole, Waterproof, Wide Toe Cap
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.69, Dairy Tile (Wet): 0.46
Insole Material
Polyurethane
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
All-Leather Upper
Yes
Upper Material (PRINT)
Leather
Insole Material (PRINT)
Polyurethane
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Liner Technology
GORE-TEX(R)
Midsole Material (PRINT)
EVA
Chemical-Resisting Sole (PRINT)
No
Toe Cap Material
Composite
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Dry
1
Metatarsal Guard (PRINT)
No
Construction
Cemented
Shank Material (PRINT)
Nylon
Liner Material (PRINT)
Synthetic Fabric
Outsole Material (PRINT)
Rubber
Closure
Lace Up
Maximum Heat Rating (PRINT)
Not Rated
Style Family
Hiker Boot
Slip-Resistance Value - Mark II - Wet
0.59
Gender (PRINT)
Men's
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No

Description

Hiker Boot, Style Family Hiker Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown/Orange, Width D, Gender Men's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No, Style Number 13860, Toe Cap Material Composite

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.