Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 6-Inch Work Boot, 10 1/2, Aluminum Toe, 6 in H, Brown, 19453

  • Mfr # 19453-10.5D

  • Zoro # G202568268


product price: $164.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Aluminum
Gender
Men's
Color
Brown
Width
D
Style Number
19453
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19453-10.5D
Zoro #
G202568268
UPC #
612632442587
Country of Origin
Cambodia

Dimensions

Size
10 1/2
Width
D
Footwear Width
D
Height
6 in
Boot Height
6 in
Heel Height
1/2 in
Overall Height
6 in
Size (PRINT)
10 1/2

Details

Item
6-Inch Work Boot
Toe Type
Aluminum
Gender
Men's
Color
Brown
Style Number
19453
Upper Boot Material
All Leather
Waterproof
Yes
Features
Dual Layer Comfort Footbed, Memory Foam Strobel Sock, Versitile Low Profile Last
Completely Non Metallic
No
Closure Type
Lace Up
Midsole Material
Foam, Polyurethane
Lugs
Zinc
Footwear Construction
Cemented
Heat Resistant
No
Toe Style
Round Toe
Chemical Resisting Sole
No
Standards
ASTM F2413-18 I/75 C/75 EH
Toe Shape
Round
Metatarsal Guard Style
None
Insole Color
Black
Ninety Degree Heel
Yes
Conductive
No
For Outdoor Traction
Yes
Non Metallic Upper
No
Footwear Style
6 in Work Boot
Outsole Technology
Danner Caliper Outsole
Outsole Color
Black
Removable Insole
Yes
Laces Color
Coyote
Footwear Shank Type
Nylon
Last Number or Name
DPDX
CSA Footwear Standard
No Puncture Protection
Slip Resistant
Yes
Static Dissipative
No
Footwear Closure Type
Lace Up
Predominant Footwear Color
Brown
Chain Saw Cut Resistant
No
Metatarsal Guard
No
Electrical Hazard Rated
Yes
Upper Material
Leather
Heel Style
Defined Heel
Outsole Material
Rubber
Upper Color
Brown
Max. Heat Rating
Not Rated
Metal Chip Resisting Sole
No
Resists
Oils, Slips
Puncture Resistant Insole
No
Footwear Shank
Yes
Insulated
No
Insole System
Removable
Manufacturers Suggested Sole Slip Rating
Best
Midsole Technology
Strobel Sock
Upper Material Description
Leather
Wide Toe Cap
Yes
Oil Resisting Sole
Yes
Liner Material
Danner Dry
Insulation Type
None
Safety Criteria
Electrical Hazard (EH), Oil-Resistant Sole
Footwear Sole Pattern
Danner Design Outsole
Non-Marking Sole
Yes
Non-Marking Upper
No
Waterproof Type
Waterproof Membrane
Shank Material
Nylon
Footwear Construction Type
Cemented
Slip-Resistance Rating (SATRA Test Values)
Not Tested
Slip-Resistance Value - Mark II - Dry
0.97
Construction
Cemented
Maximum Heat Rating
Not Rated
Style Family
6-Inch Work Boot
Closure
Lace Up
Heel Definition
Defined Heel
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.61
Insole Technology
Removable
CSA Standards Met
No Puncture-Resistant Sole
Toe Cap Material
Aluminum
Liner Technology
Danner(R) Dry, Waterproof
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Midsole Technology (PRINT)
Strobel Sock
Shank Material (PRINT)
Nylon
Outsole Material (PRINT)
Rubber
Outsole Technology (PRINT)
Danner Caliper Outsole
Midsole Material (PRINT)
Foam, Polyurethane
Metal Chip-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Upper Material (PRINT)
Leather
Ninety-Degree Heel (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Maximum Heat Rating (PRINT)
Not Rated
Gender (PRINT)
Men's
Metatarsal Guard (PRINT)
No
Liner Material (PRINT)
Danner Dry
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
No
Ninety-Degree Heel
Yes
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.