Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 6-Inch Work Boot, 10 1/2 D, Black, 15483

  • Mfr # 15483-10.5D

  • Zoro # G516526152


product price: $222.99
/pr
Free Shipping & Returns

Key Features

Static Dissipative
No
Waterproof
No
Removable Insole
Yes
Color
Black
Metatarsal Guard
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15483-10.5D
Zoro #
G516526152
UPC #
612632546858
Country of Origin
United States

Dimensions

Width
D
Size
10 1/2
Overall Height
6 in

Details

Static Dissipative
No
Waterproof
No
Removable Insole
Yes
Color
Black
Metatarsal Guard
No
Shank Material
Fiberglass
Item
6-Inch Work Boot
Completely Non Metallic
Yes
Upper Material
Leather
Wide Toe Cap
No
Outsole Material
Rubber
Gender
Men's
Conductive
No
For Outdoor Traction
Yes
Non-Marking Sole
Yes
Non Metallic Upper
Yes
Insulated
No
Midsole Material
Polyurethane
Toe Shape
Round
Electrical Hazard Rated
Yes
Style Number
15483
Liner Material
Leather
Slip-Resistance Value - SATRA Forefoot - Wet
0.56
Manufacturer-Suggested Sole Slip Rating
Best
Style Family
6-Inch Work Boot
Puncture-Resistant Sole
No
Insole Material
Polyurethane
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.27
Insole Technology
Orthotic Insert
Closure
Slip On
Midsole Technology
Cushioned
Heel Definition
Defined Heel
Chemical-Resisting Sole
No
Ninety-Degree Heel
Yes
ASTM Standards Met
Electrical Hazard (EH)
Metal Chip-Resisting Sole
No
Slip-Resistance Value - SATRA Forefoot - Dry
0.69
Construction
Welted
Outsole Technology
Oil-and-Slip Resistant Outsole
Oil-Resisting Sole
Yes
Insulation Technology
No
All-Leather Upper
Yes
Liner Technology
Breathable Mesh

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Slip On, Color Black, Width D, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 10 1/2, Static Dissipative No, Style Number 15483, Toe Cap Material Not Applicable, Insulated No, Waterproof No, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.