Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 6-Inch Work Boot, 10 1/2 D, Brown, 15481

  • Mfr # 15481-10.5D

  • Zoro # G916526059


product price: $239.99
/pr
Free Shipping & Returns

Key Features

Conductive
No
Style Number
15481
Non-Marking Sole
Yes
Midsole Material
Polyurethane
Non Metallic Upper
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15481-10.5D
Zoro #
G916526059
UPC #
612632439914
Country of Origin
United States

Dimensions

Width
D
Size
10 1/2
Overall Height
6 in

Details

Conductive
No
Style Number
15481
Non-Marking Sole
Yes
Midsole Material
Polyurethane
Non Metallic Upper
Yes
Shank Material
Fiberglass
Item
6-Inch Work Boot
Toe Shape
Round
Gender
Men's
For Outdoor Traction
Yes
Upper Material
Leather
Static Dissipative
No
Outsole Material
Rubber
Metatarsal Guard
No
Electrical Hazard Rated
Yes
Removable Insole
Yes
Liner Material
Leather
Completely Non Metallic
Yes
Color
Brown
Wide Toe Cap
No
Waterproof
No
Insulated
No
Midsole Technology
Cushioned
Insole Technology
Orthotic Insert
All-Leather Upper
Yes
Closure
Slip On
Insole Material
Polyurethane
Heel Definition
Flat Heel
Ninety-Degree Heel
No
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.3
Insulation Technology
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Electrical Hazard (EH)
Liner Technology
Breathable Mesh
Outsole Technology
Oil-and-Slip Resistant Outsole
Slip-Resistance Value - SATRA Forefoot - Dry
0.72
Manufacturer-Suggested Sole Slip Rating
Best
Style Family
6-Inch Work Boot
Puncture-Resistant Sole
No
Construction
Welted
Metal Chip-Resisting Sole
No
Slip-Resistance Value - SATRA Forefoot - Wet
0.59
Chemical-Resisting Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Slip On, Color Brown, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 10 1/2, Static Dissipative No, Style Number 15481, Toe Cap Material Not Applicable, Insulated No, Waterproof No, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.