Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 6-Inch Work Boot, 10 1/2 D, Brown, 15563

  • Mfr # 15563-10.5D

  • Zoro # G516526039


product price: $242.99
/pr
Free Shipping & Returns

Key Features

For Outdoor Traction
Yes
Metatarsal Guard
No
Style Number
15563
Midsole Material
Polyurethane
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15563-10.5D
Zoro #
G516526039
UPC #
612632128115
Country of Origin
United States

Dimensions

Width
D
Size
10 1/2
Overall Height
6 in

Details

For Outdoor Traction
Yes
Metatarsal Guard
No
Style Number
15563
Midsole Material
Polyurethane
Upper Material
Leather
Wide Toe Cap
No
Removable Insole
Yes
Liner Material
Leather
Insulated
No
Color
Brown
Electrical Hazard Rated
Yes
Conductive
No
Waterproof
No
Outsole Material
Rubber
Item
6-Inch Work Boot
Shank Material
Fiberglass
Static Dissipative
No
Completely Non Metallic
No
Non-Marking Sole
Yes
Toe Shape
Round
Gender
Men's
Non Metallic Upper
No
Insole Technology
Orthotic Insert
Construction
Welted
All-Leather Upper
Yes
ASTM Standards Met
Electrical Hazard (EH)
Closure
Lace Up
Midsole Technology
Cushioned
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.29
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No
Slip-Resistance Value - SATRA Forefoot - Dry
0.71
Insulation Technology
No
Slip-Resistance Value - SATRA Forefoot - Wet
0.58
Style Family
6-Inch Work Boot
Manufacturer-Suggested Sole Slip Rating
Best
Heel Definition
Flat Heel
Insole Material
Polyurethane
Oil-Resisting Sole
Yes
Outsole Technology
Oil-and-Slip Resistant Outsole

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Brown, Width D, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 10 1/2, Static Dissipative No, Style Number 15563, Toe Cap Material Not Applicable, Insulated No, Waterproof No, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.