Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 6-Inch Work Boot, 10 1/2 D, Brown, 15593

  • Mfr # 15593-10.5D

  • Zoro # G016526102


product price: $266.99
/pr
Free Shipping & Returns

Key Features

Wide Toe Cap
No
Liner Material
Leather
Electrical Hazard Rated
Yes
Shank Material
Fiberglass
Style Number
15593
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15593-10.5D
Zoro #
G016526102
UPC #
612632592909
Country of Origin
United States

Dimensions

Width
D
Size
10 1/2
Overall Height
6 in

Details

Wide Toe Cap
No
Liner Material
Leather
Electrical Hazard Rated
Yes
Shank Material
Fiberglass
Style Number
15593
Toe Shape
Round
Gender
Men's
Color
Brown
Metatarsal Guard
No
Removable Insole
Yes
Item
6-Inch Work Boot
Waterproof
Yes
Midsole Material
Polyurethane
Insulated
No
Conductive
No
For Outdoor Traction
Yes
Outsole Material
Rubber
Non Metallic Upper
No
Non-Marking Sole
Yes
Upper Material
Leather
Completely Non Metallic
No
Static Dissipative
No
Oil-Resisting Sole
Yes
Midsole Technology
Cushioned
Slip-Resistance Value - SATRA Forefoot - Dry
0.7
All-Leather Upper
Yes
Metal Chip-Resisting Sole
No
Toe Cap Material
Steel
Slip-Resistance Value - SATRA Forefoot - Wet
0.57
Insulation Technology
No
ASTM Standards Met
Electrical Hazard (EH)
Ninety-Degree Heel
Yes
Puncture-Resistant Sole
No
Style Family
6-Inch Work Boot
Heel Definition
Defined Heel
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.28
Closure
Lace Up
Construction
Welted
Chemical-Resisting Sole
No
Insole Technology
Orthotic Insert
Outsole Technology
Oil-and-Slip Resistant Outsole
Manufacturer-Suggested Sole Slip Rating
Best
Insole Material
Polyurethane
Liner Technology
GORE-TEX(R)

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Brown, Width D, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 10 1/2, Static Dissipative No, Style Number 15593, Toe Cap Material Steel, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.