Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 6-Inch Work Boot, 10 1/2 EE, Black, 15483

  • Mfr # 15483-10.5EE

  • Zoro # G316526185


product price: $222.99
/pr
Free Shipping & Returns

Key Features

Wide Toe Cap
No
Metatarsal Guard
No
Waterproof
No
Non-Marking Sole
Yes
Shank Material
Fiberglass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15483-10.5EE
Zoro #
G316526185
UPC #
612632546865
Country of Origin
United States

Dimensions

Width
EE
Size
10 1/2
Overall Height
6 in

Details

Item
6-Inch Work Boot
Wide Toe Cap
No
Metatarsal Guard
No
Waterproof
No
Non-Marking Sole
Yes
Shank Material
Fiberglass
Liner Material
Leather
Static Dissipative
No
Completely Non Metallic
Yes
Midsole Material
Polyurethane
Gender
Men's
Outsole Material
Rubber
For Outdoor Traction
Yes
Color
Black
Removable Insole
Yes
Conductive
No
Toe Shape
Round
Non Metallic Upper
Yes
Style Number
15483
Insulated
No
Upper Material
Leather
Electrical Hazard Rated
Yes
All-Leather Upper
Yes
Ninety-Degree Heel
Yes
Construction
Welted
Slip-Resistance Value - SATRA Forefoot - Dry
0.69
Heel Definition
Defined Heel
Manufacturer-Suggested Sole Slip Rating
Best
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.27
Insole Material
Polyurethane
Liner Technology
Breathable Mesh
Slip-Resistance Value - SATRA Forefoot - Wet
0.56
Chemical-Resisting Sole
No
Midsole Technology
Cushioned
Closure
Slip On
Metal Chip-Resisting Sole
No
Insulation Technology
No
Style Family
6-Inch Work Boot
Oil-Resisting Sole
Yes
ASTM Standards Met
Electrical Hazard (EH)
Puncture-Resistant Sole
No
Insole Technology
Orthotic Insert
Outsole Technology
Oil-and-Slip Resistant Outsole

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Slip On, Color Black, Width EE, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 10 1/2, Static Dissipative No, Style Number 15483, Toe Cap Material Not Applicable, Insulated No, Waterproof No, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.