Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 6-Inch Work Boot, 10 1/2 EE, Brown, 15563

  • Mfr # 15563-10.5EE

  • Zoro # G916526097


product price: $242.99
/pr
Free Shipping & Returns

Key Features

Upper Material
Leather
Color
Brown
Electrical Hazard Rated
Yes
Gender
Men's
Non Metallic Upper
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15563-10.5EE
Zoro #
G916526097
UPC #
612632128122
Country of Origin
United States

Dimensions

Size
10 1/2
Width
EE
Overall Height
6 in

Details

Upper Material
Leather
Color
Brown
Electrical Hazard Rated
Yes
Gender
Men's
Non Metallic Upper
No
Outsole Material
Rubber
Static Dissipative
No
Wide Toe Cap
No
Toe Shape
Round
Item
6-Inch Work Boot
Waterproof
No
Metatarsal Guard
No
Insulated
No
Conductive
No
Midsole Material
Polyurethane
Removable Insole
Yes
Shank Material
Fiberglass
Style Number
15563
For Outdoor Traction
Yes
Liner Material
Leather
Completely Non Metallic
No
Non-Marking Sole
Yes
Closure
Lace Up
Slip-Resistance Value - SATRA Forefoot - Dry
0.71
Insole Technology
Orthotic Insert
Style Family
6-Inch Work Boot
Slip-Resistance Value - SATRA Forefoot - Wet
0.58
Manufacturer-Suggested Sole Slip Rating
Best
Heel Definition
Flat Heel
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Insole Material
Polyurethane
Chemical-Resisting Sole
No
Construction
Welted
ASTM Standards Met
Electrical Hazard (EH)
All-Leather Upper
Yes
Outsole Technology
Oil-and-Slip Resistant Outsole
Insulation Technology
No
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.29
Midsole Technology
Cushioned
Metal Chip-Resisting Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Brown, Width EE, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 10 1/2, Static Dissipative No, Style Number 15563, Toe Cap Material Not Applicable, Insulated No, Waterproof No, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.