Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 6-Inch Work Boot, 10 1/2 EE, Brown, 15593

  • Mfr # 15593-10.5EE

  • Zoro # G616526052


product price: $266.99
/pr
Free Shipping & Returns

Key Features

Non-Marking Sole
Yes
Outsole Material
Rubber
For Outdoor Traction
Yes
Static Dissipative
No
Midsole Material
Polyurethane
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15593-10.5EE
Zoro #
G616526052
UPC #
612632592916
Country of Origin
United States

Dimensions

Width
EE
Size
10 1/2
Overall Height
6 in

Details

Non-Marking Sole
Yes
Outsole Material
Rubber
For Outdoor Traction
Yes
Static Dissipative
No
Midsole Material
Polyurethane
Wide Toe Cap
No
Metatarsal Guard
No
Shank Material
Fiberglass
Non Metallic Upper
No
Completely Non Metallic
No
Liner Material
Leather
Upper Material
Leather
Toe Shape
Round
Insulated
No
Style Number
15593
Conductive
No
Item
6-Inch Work Boot
Electrical Hazard Rated
Yes
Waterproof
Yes
Gender
Men's
Color
Brown
Removable Insole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Slip-Resistance Value - SATRA Forefoot - Dry
0.7
Outsole Technology
Oil-and-Slip Resistant Outsole
ASTM Standards Met
Electrical Hazard (EH)
Insulation Technology
No
Puncture-Resistant Sole
No
All-Leather Upper
Yes
Insole Technology
Orthotic Insert
Toe Cap Material
Steel
Closure
Lace Up
Style Family
6-Inch Work Boot
Heel Definition
Defined Heel
Slip-Resistance Value - SATRA Forefoot - Wet
0.57
Metal Chip-Resisting Sole
No
Liner Technology
GORE-TEX(R)
Construction
Welted
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
No
Insole Material
Polyurethane
Midsole Technology
Cushioned
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.28

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Brown, Width EE, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 10 1/2, Static Dissipative No, Style Number 15593, Toe Cap Material Steel, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.