Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 6-Inch Work Boot, 10 1/2 EE, Brown, Orange, 13880

  • Mfr # 13880-10.5EE

  • Zoro # G813325748


product price: $220.99
/pr
Free Shipping & Returns

Key Features

Color
Brown, Orange
Gender
Men's
Waterproof
Yes
Style Number
13880
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13880-10.5EE
Zoro #
G813325748
UPC #
612632509945
Country of Origin
Viet Nam

Dimensions

Size
10 1/2
Width
EE
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Brown, Orange
Gender
Men's
Waterproof
Yes
Style Number
13880
Upper Material
Leather
Outsole Material
Rubber
Liner Technology
Breathable, GORETEX, Waterproof
Non-Marking Sole
Yes
Static Dissipative
No
Toe Shape
Round
Removable Insole
Yes
Non Metallic Upper
No
Metatarsal Guard
Internal
Metal Chip-Resisting Sole
No
Maximum Heat Rating
572 Degrees F
Manufacturer-Suggested Sole Slip Rating
Best
Insulated
No
Closure
Lace Up
For Outdoor Traction
Yes
Slip-Resistance Value - SATRA Forefoot - Wet
0.55
Toe Cap Material
Composite
Electrical Hazard Rated
Yes
Style Family
6-Inch Work Boot
Outsole Technology
Vibram(R) Vicious
Construction
Cemented
Conductive
No
Puncture-Resistant Sole
No
Insole Technology
PU Cushioning Footbed
Completely Non Metallic
No
Liner Material
Mesh
Slip-Resistance Value - SATRA Heel - Wet
0.55
Wide Toe Cap
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
Insole Material
Polyurethane
Slip-Resistance Value - SATRA Forefoot - Dry
0.82
Slip-Resistance Value - SATRA Heel - Dry
0.88
Ninety-Degree Heel
Yes
All-Leather Upper
No
Midsole Technology
Dual Density
Midsole Material
EVA
Shank Material
Fiberglass
Heel Definition
Defined Heel

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Brown, Orange, Width EE, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 10 1/2, Static Dissipative No, Style Number 13880, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.