Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 6-Inch Work Boot, 10, Aluminum Toe, 6 in H, Brown, 19453

  • Mfr # 19453-10EE

  • Zoro # G602568301


product price: $164.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Aluminum
Gender
Men's
Color
Brown
Width
EE
Style Number
19453
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19453-10EE
Zoro #
G602568301
UPC #
612632442716
Country of Origin
Cambodia

Dimensions

Size
10
Width
EE
Footwear Width
EE
Height
6 in
Heel Height
1/2 in
Boot Height
6 in
Overall Height
6 in
Size (PRINT)
10

Details

Item
6-Inch Work Boot
Toe Type
Aluminum
Gender
Men's
Color
Brown
Style Number
19453
Upper Boot Material
All Leather
Waterproof
Yes
Features
Dual Layer Comfort Footbed, Memory Foam Strobel Sock, Versitile Low Profile Last
Lugs
Zinc
Metatarsal Guard
No
Last Number or Name
DPDX
Heat Resistant
No
Heel Style
Defined Heel
Chain Saw Cut Resistant
No
Resists
Oils, Slips
Non-Marking Upper
No
Puncture Resistant Insole
No
Wide Toe Cap
Yes
Footwear Sole Pattern
Danner Design Outsole
Toe Shape
Round
Toe Style
Round Toe
Metal Chip Resisting Sole
No
Conductive
No
Laces Color
Coyote
Insole System
Removable
Insole Color
Black
Footwear Shank Type
Nylon
Predominant Footwear Color
Brown
Ninety Degree Heel
Yes
Chemical Resisting Sole
No
Oil Resisting Sole
Yes
Completely Non Metallic
No
Removable Insole
Yes
Insulation Type
None
Insulated
No
Footwear Construction Type
Cemented
Static Dissipative
No
For Outdoor Traction
Yes
Outsole Technology
Danner Caliper Outsole
Manufacturers Suggested Sole Slip Rating
Best
Closure Type
Lace Up
Metatarsal Guard Style
None
Upper Material
Leather
Electrical Hazard Rated
Yes
Non Metallic Upper
No
Non-Marking Sole
Yes
Safety Criteria
Electrical Hazard (EH), Oil-Resistant Sole
Shank Material
Nylon
Upper Color
Brown
Max. Heat Rating
Not Rated
Footwear Shank
Yes
Slip Resistant
Yes
Upper Material Description
Leather
Footwear Style
6 in Work Boot
Standards
ASTM F2413-18 I/75 C/75 EH
Liner Material
Danner Dry
Outsole Color
Black
Footwear Closure Type
Lace Up
Midsole Material
Foam, Polyurethane
Outsole Material
Rubber
Midsole Technology
Strobel Sock
Footwear Construction
Cemented
Waterproof Type
Waterproof Membrane
CSA Footwear Standard
No Puncture Protection
Slip-Resistance Rating (SATRA Test Values)
Not Tested
Closure
Lace Up
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Dry
0.97
Toe Cap Material
Aluminum
CSA Standards Met
No Puncture-Resistant Sole
Slip-Resistance Value - Mark II - Wet
0.61
Liner Technology
Danner(R) Dry, Waterproof
Heel Definition
Defined Heel
All-Leather Upper
Yes
Insole Technology
Removable
Construction
Cemented
Maximum Heat Rating
Not Rated
Midsole Technology (PRINT)
Strobel Sock
Outsole Material (PRINT)
Rubber
Outsole Technology (PRINT)
Danner Caliper Outsole
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
Foam, Polyurethane
Ninety-Degree Heel (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Shank Material (PRINT)
Nylon
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Maximum Heat Rating (PRINT)
Not Rated
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
No
Liner Material (PRINT)
Danner Dry
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10, Static Dissipative No, Style Number 19453

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.