Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 6-Inch Work Boot, 10 D, Black, 15483

  • Mfr # 15483-10D

  • Zoro # G916526158


product price: $222.99
/pr
Free Shipping & Returns

Key Features

Metatarsal Guard
No
Liner Material
Leather
Style Number
15483
Conductive
No
Electrical Hazard Rated
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15483-10D
Zoro #
G916526158
UPC #
612632546834
Country of Origin
United States

Dimensions

Width
D
Size
10
Overall Height
6 in

Details

Metatarsal Guard
No
Liner Material
Leather
Style Number
15483
Conductive
No
Electrical Hazard Rated
Yes
Insulated
No
Toe Shape
Round
Outsole Material
Rubber
Removable Insole
Yes
Wide Toe Cap
No
Upper Material
Leather
For Outdoor Traction
Yes
Completely Non Metallic
Yes
Item
6-Inch Work Boot
Non Metallic Upper
Yes
Midsole Material
Polyurethane
Static Dissipative
No
Non-Marking Sole
Yes
Gender
Men's
Shank Material
Fiberglass
Waterproof
No
Color
Black
Slip-Resistance Value - SATRA Forefoot - Dry
0.69
Slip-Resistance Value - SATRA Forefoot - Wet
0.56
ASTM Standards Met
Electrical Hazard (EH)
Style Family
6-Inch Work Boot
Outsole Technology
Oil-and-Slip Resistant Outsole
Insole Material
Polyurethane
Closure
Slip On
All-Leather Upper
Yes
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
Heel Definition
Defined Heel
Puncture-Resistant Sole
No
Ninety-Degree Heel
Yes
Insole Technology
Orthotic Insert
Construction
Welted
Midsole Technology
Cushioned
Liner Technology
Breathable Mesh
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.27
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Insulation Technology
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Slip On, Color Black, Width D, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 10, Static Dissipative No, Style Number 15483, Toe Cap Material Not Applicable, Insulated No, Waterproof No, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.