Zoro Homepage

Men's 6-Inch Work Boot, 10 D, Brown, 15481

  • Mfr # 15481-10D

  • Zoro # G116526125


product price: $239.99
/pr
Free Shipping & Returns

Key Features

Conductive
No
Upper Material
Leather
Completely Non Metallic
Yes
Toe Shape
Round
For Outdoor Traction
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15481-10D
Zoro #
G116526125
UPC #
612632439907
Country of Origin
United States

Dimensions

Size
10
Width
D
Overall Height
6 in

Details

Conductive
No
Upper Material
Leather
Completely Non Metallic
Yes
Toe Shape
Round
For Outdoor Traction
Yes
Electrical Hazard Rated
Yes
Liner Material
Leather
Item
6-Inch Work Boot
Midsole Material
Polyurethane
Insulated
No
Non Metallic Upper
Yes
Color
Brown
Removable Insole
Yes
Gender
Men's
Style Number
15481
Shank Material
Fiberglass
Metatarsal Guard
No
Wide Toe Cap
No
Outsole Material
Rubber
Static Dissipative
No
Non-Marking Sole
Yes
Waterproof
No
ASTM Standards Met
Electrical Hazard (EH)
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Closure
Slip On
Manufacturer-Suggested Sole Slip Rating
Best
Slip-Resistance Value - SATRA Forefoot - Wet
0.59
All-Leather Upper
Yes
Puncture-Resistant Sole
No
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.3
Construction
Welted
Heel Definition
Flat Heel
Insole Material
Polyurethane
Ninety-Degree Heel
No
Chemical-Resisting Sole
No
Midsole Technology
Cushioned
Outsole Technology
Oil-and-Slip Resistant Outsole
Slip-Resistance Value - SATRA Forefoot - Dry
0.72
Liner Technology
Breathable Mesh
Insulation Technology
No
Style Family
6-Inch Work Boot
Insole Technology
Orthotic Insert

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Slip On, Color Brown, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 10, Static Dissipative No, Style Number 15481, Toe Cap Material Not Applicable, Insulated No, Waterproof No, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.