Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 6-Inch Work Boot, 10 D, Brown, 15563

  • Mfr # 15563-10D

  • Zoro # G516525988


product price: $242.99
/pr
Free Shipping & Returns

Key Features

Shank Material
Fiberglass
Non-Marking Sole
Yes
Gender
Men's
Removable Insole
Yes
Wide Toe Cap
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15563-10D
Zoro #
G516525988
UPC #
612632128092
Country of Origin
United States

Dimensions

Size
10
Width
D
Overall Height
6 in

Details

Shank Material
Fiberglass
Non-Marking Sole
Yes
Gender
Men's
Removable Insole
Yes
Wide Toe Cap
No
Conductive
No
Color
Brown
Waterproof
No
Electrical Hazard Rated
Yes
Non Metallic Upper
No
Liner Material
Leather
For Outdoor Traction
Yes
Upper Material
Leather
Insulated
No
Static Dissipative
No
Item
6-Inch Work Boot
Midsole Material
Polyurethane
Completely Non Metallic
No
Toe Shape
Round
Outsole Material
Rubber
Style Number
15563
Metatarsal Guard
No
Slip-Resistance Value - SATRA Forefoot - Wet
0.58
Insole Material
Polyurethane
Puncture-Resistant Sole
No
ASTM Standards Met
Electrical Hazard (EH)
Heel Definition
Flat Heel
Style Family
6-Inch Work Boot
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Closure
Lace Up
Slip-Resistance Value - SATRA Forefoot - Dry
0.71
Outsole Technology
Oil-and-Slip Resistant Outsole
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No
All-Leather Upper
Yes
Midsole Technology
Cushioned
Insulation Technology
No
Construction
Welted
Oil-Resisting Sole
Yes
Insole Technology
Orthotic Insert
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.29

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Brown, Width D, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 10, Static Dissipative No, Style Number 15563, Toe Cap Material Not Applicable, Insulated No, Waterproof No, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.