Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 6-Inch Work Boot, 10 D, Brown, 15593

  • Mfr # 15593-10D

  • Zoro # G216526087


product price: $266.99
/pr
Free Shipping & Returns

Key Features

Wide Toe Cap
No
Metatarsal Guard
No
Electrical Hazard Rated
Yes
Gender
Men's
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15593-10D
Zoro #
G216526087
UPC #
612632592886
Country of Origin
United States

Dimensions

Size
10
Width
D
Overall Height
6 in

Details

Wide Toe Cap
No
Metatarsal Guard
No
Electrical Hazard Rated
Yes
Gender
Men's
Waterproof
Yes
Shank Material
Fiberglass
Midsole Material
Polyurethane
Non-Marking Sole
Yes
Non Metallic Upper
No
Liner Material
Leather
Conductive
No
Style Number
15593
Outsole Material
Rubber
Insulated
No
Removable Insole
Yes
Toe Shape
Round
For Outdoor Traction
Yes
Completely Non Metallic
No
Upper Material
Leather
Static Dissipative
No
Item
6-Inch Work Boot
Color
Brown
All-Leather Upper
Yes
Oil-Resisting Sole
Yes
Heel Definition
Defined Heel
Puncture-Resistant Sole
No
ASTM Standards Met
Electrical Hazard (EH)
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
No
Outsole Technology
Oil-and-Slip Resistant Outsole
Toe Cap Material
Steel
Insulation Technology
No
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.28
Insole Technology
Orthotic Insert
Midsole Technology
Cushioned
Manufacturer-Suggested Sole Slip Rating
Best
Liner Technology
GORE-TEX(R)
Slip-Resistance Value - SATRA Forefoot - Dry
0.7
Insole Material
Polyurethane
Closure
Lace Up
Style Family
6-Inch Work Boot
Slip-Resistance Value - SATRA Forefoot - Wet
0.57
Construction
Welted

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Brown, Width D, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 10, Static Dissipative No, Style Number 15593, Toe Cap Material Steel, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.