Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 6-Inch Work Boot, 10 EE, Black, 15483

  • Mfr # 15483-10EE

  • Zoro # G016526003


product price: $222.99
/pr
Free Shipping & Returns

Key Features

Style Number
15483
Waterproof
No
Non Metallic Upper
Yes
Static Dissipative
No
For Outdoor Traction
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15483-10EE
Zoro #
G016526003
UPC #
612632546841
Country of Origin
United States

Dimensions

Size
10
Width
EE
Overall Height
6 in

Details

Style Number
15483
Waterproof
No
Non Metallic Upper
Yes
Static Dissipative
No
For Outdoor Traction
Yes
Completely Non Metallic
Yes
Electrical Hazard Rated
Yes
Liner Material
Leather
Outsole Material
Rubber
Toe Shape
Round
Conductive
No
Item
6-Inch Work Boot
Gender
Men's
Upper Material
Leather
Midsole Material
Polyurethane
Insulated
No
Color
Black
Wide Toe Cap
No
Metatarsal Guard
No
Removable Insole
Yes
Shank Material
Fiberglass
Non-Marking Sole
Yes
ASTM Standards Met
Electrical Hazard (EH)
Construction
Welted
Insulation Technology
No
Slip-Resistance Value - SATRA Forefoot - Dry
0.69
Midsole Technology
Cushioned
All-Leather Upper
Yes
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
Yes
Insole Technology
Orthotic Insert
Puncture-Resistant Sole
No
Closure
Slip On
Outsole Technology
Oil-and-Slip Resistant Outsole
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.27
Heel Definition
Defined Heel
Slip-Resistance Value - SATRA Forefoot - Wet
0.56
Style Family
6-Inch Work Boot
Liner Technology
Breathable Mesh
Insole Material
Polyurethane

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Slip On, Color Black, Width EE, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 10, Static Dissipative No, Style Number 15483, Toe Cap Material Not Applicable, Insulated No, Waterproof No, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.