Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 6-Inch Work Boot, 10 EE, Brown, 15481

  • Mfr # 15481-10EE

  • Zoro # G316526086


product price: $239.99
/pr
Free Shipping & Returns

Key Features

Style Number
15481
Waterproof
No
Electrical Hazard Rated
Yes
Non-Marking Sole
Yes
Conductive
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15481-10EE
Zoro #
G316526086
UPC #
612632440040
Country of Origin
United States

Dimensions

Width
EE
Size
10
Overall Height
6 in

Details

Style Number
15481
Waterproof
No
Electrical Hazard Rated
Yes
Non-Marking Sole
Yes
Conductive
No
Midsole Material
Polyurethane
Outsole Material
Rubber
Shank Material
Fiberglass
Non Metallic Upper
Yes
Liner Material
Leather
Item
6-Inch Work Boot
Gender
Men's
Upper Material
Leather
Toe Shape
Round
Wide Toe Cap
No
Insulated
No
Static Dissipative
No
Color
Brown
For Outdoor Traction
Yes
Metatarsal Guard
No
Completely Non Metallic
Yes
Removable Insole
Yes
Style Family
6-Inch Work Boot
Closure
Slip On
Slip-Resistance Value - SATRA Forefoot - Wet
0.59
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Insole Technology
Orthotic Insert
Insulation Technology
No
Metal Chip-Resisting Sole
No
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.3
All-Leather Upper
Yes
Outsole Technology
Oil-and-Slip Resistant Outsole
Midsole Technology
Cushioned
Oil-Resisting Sole
Yes
Slip-Resistance Value - SATRA Forefoot - Dry
0.72
Chemical-Resisting Sole
No
Insole Material
Polyurethane
Construction
Welted
ASTM Standards Met
Electrical Hazard (EH)
Ninety-Degree Heel
No
Heel Definition
Flat Heel
Liner Technology
Breathable Mesh

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Slip On, Color Brown, Width EE, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 10, Static Dissipative No, Style Number 15481, Toe Cap Material Not Applicable, Insulated No, Waterproof No, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.