Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 6-Inch Work Boot, 10 EE, Brown, 15593

  • Mfr # 15593-10EE

  • Zoro # G416525996


product price: $266.99
/pr
Free Shipping & Returns

Key Features

Midsole Material
Polyurethane
Style Number
15593
Completely Non Metallic
No
Electrical Hazard Rated
Yes
Outsole Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15593-10EE
Zoro #
G416525996
UPC #
612632592893
Country of Origin
United States

Dimensions

Width
EE
Size
10
Overall Height
6 in

Details

Midsole Material
Polyurethane
Style Number
15593
Completely Non Metallic
No
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Conductive
No
Wide Toe Cap
No
Item
6-Inch Work Boot
Waterproof
Yes
Removable Insole
Yes
Gender
Men's
Metatarsal Guard
No
Non Metallic Upper
No
For Outdoor Traction
Yes
Non-Marking Sole
Yes
Color
Brown
Liner Material
Leather
Upper Material
Leather
Shank Material
Fiberglass
Insulated
No
Toe Shape
Round
Static Dissipative
No
Metal Chip-Resisting Sole
No
Toe Cap Material
Steel
ASTM Standards Met
Electrical Hazard (EH)
Ninety-Degree Heel
Yes
Construction
Welted
Insole Material
Polyurethane
Slip-Resistance Value - SATRA Forefoot - Wet
0.57
Insulation Technology
No
Style Family
6-Inch Work Boot
All-Leather Upper
Yes
Midsole Technology
Cushioned
Heel Definition
Defined Heel
Slip-Resistance Value - SATRA Forefoot - Dry
0.7
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.28
Outsole Technology
Oil-and-Slip Resistant Outsole
Puncture-Resistant Sole
No
Insole Technology
Orthotic Insert
Liner Technology
GORE-TEX(R)
Oil-Resisting Sole
Yes
Closure
Lace Up
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Brown, Width EE, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 10, Static Dissipative No, Style Number 15593, Toe Cap Material Steel, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.