Men's 6-Inch Work Boot, 11 1/2, Aluminum Toe, 6 in H, Brown, 19453

  • Mfr # 19453-11.5EE

  • Zoro # G402568259


product price:  $164.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Aluminum
Gender
Men's
Color
Brown
Width
EE
Style Number
19453
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
19453-11.5EE
Zoro #
G402568259
UPC #
612632442747
Country of Origin
Cambodia

Dimensions

Size
11 1/2
Width
EE
Footwear Width
EE
Height
6 in
Heel Height
1/2 in
Boot Height
6 in
Overall Height
6 in
Size (PRINT)
11 1/2

Details

Item
6-Inch Work Boot
Toe Type
Aluminum
Gender
Men's
Color
Brown
Style Number
19453
Upper Boot Material
All Leather
Waterproof
Yes
Features
Dual Layer Comfort Footbed, Memory Foam Strobel Sock, Versitile Low Profile Last
Chemical Resisting Sole
No
Upper Material
Leather
CSA Footwear Standard
No Puncture Protection
Midsole Technology
Strobel Sock
Heel Style
Defined Heel
Insole System
Removable
Resists
Oils, Slips
For Outdoor Traction
Yes
Non Metallic Upper
No
Footwear Style
6 in Work Boot
Midsole Material
Foam, Polyurethane
Footwear Construction Type
Cemented
Non-Marking Sole
Yes
Waterproof Type
Waterproof Membrane
Insulation Type
None
Completely Non Metallic
No
Ninety Degree Heel
Yes
Metatarsal Guard
No
Last Number or Name
DPDX
Footwear Closure Type
Lace Up
Toe Style
Round Toe
Laces Color
Coyote
Standards
ASTM F2413-18 I/75 C/75 EH
Non-Marking Upper
No
Shank Material
Nylon
Static Dissipative
No
Toe Shape
Round
Footwear Shank Type
Nylon
Slip Resistant
Yes
Footwear Construction
Cemented
Metal Chip Resisting Sole
No
Heat Resistant
No
Predominant Footwear Color
Brown
Footwear Sole Pattern
Danner Design Outsole
Upper Color
Brown
Removable Insole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Wide Toe Cap
Yes
Outsole Material
Rubber
Oil Resisting Sole
Yes
Upper Material Description
Leather
Max. Heat Rating
Not Rated
Closure Type
Lace Up
Conductive
No
Chain Saw Cut Resistant
No
Safety Criteria
Electrical Hazard (EH), Oil-Resistant Sole
Metatarsal Guard Style
None
Puncture Resistant Insole
No
Outsole Color
Black
Insulated
No
Footwear Shank
Yes
Insole Color
Black
Liner Material
Danner Dry
Electrical Hazard Rated
Yes
Outsole Technology
Danner Caliper Outsole
Lugs
Zinc
Slip-Resistance Rating (SATRA Test Values)
Not Tested
Heel Definition
Defined Heel
Insole Technology
Removable
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.61
Liner Technology
Danner(R) Dry, Waterproof
Closure
Lace Up
Construction
Cemented
Style Family
6-Inch Work Boot
Maximum Heat Rating
Not Rated
CSA Standards Met
No Puncture-Resistant Sole
Slip-Resistance Value - Mark II - Dry
0.97
Toe Cap Material
Aluminum
Shank Material (PRINT)
Nylon
Metal Chip-Resisting Sole (PRINT)
No
Midsole Technology (PRINT)
Strobel Sock
Ninety-Degree Heel (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
No
Gender (PRINT)
Men's
Midsole Material (PRINT)
Foam, Polyurethane
Metatarsal Guard (PRINT)
No
Outsole Technology (PRINT)
Danner Caliper Outsole
Maximum Heat Rating (PRINT)
Not Rated
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Liner Material (PRINT)
Danner Dry
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.