Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 6-Inch Work Boot, 11 1/2 D, Black, 15483

  • Mfr # 15483-11.5D

  • Zoro # G616526106


product price: $222.99
/pr
Free Shipping & Returns

Key Features

Upper Material
Leather
Gender
Men's
Static Dissipative
No
Metatarsal Guard
No
Wide Toe Cap
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15483-11.5D
Zoro #
G616526106
UPC #
612632546896
Country of Origin
United States

Dimensions

Size
11 1/2
Width
D
Overall Height
6 in

Details

Upper Material
Leather
Gender
Men's
Static Dissipative
No
Metatarsal Guard
No
Wide Toe Cap
No
Electrical Hazard Rated
Yes
Style Number
15483
Midsole Material
Polyurethane
Outsole Material
Rubber
Non Metallic Upper
Yes
Toe Shape
Round
Item
6-Inch Work Boot
For Outdoor Traction
Yes
Removable Insole
Yes
Color
Black
Conductive
No
Waterproof
No
Liner Material
Leather
Completely Non Metallic
Yes
Non-Marking Sole
Yes
Shank Material
Fiberglass
Insulated
No
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.27
Chemical-Resisting Sole
No
Slip-Resistance Value - SATRA Forefoot - Dry
0.69
All-Leather Upper
Yes
Slip-Resistance Value - SATRA Forefoot - Wet
0.56
Heel Definition
Defined Heel
Insole Technology
Orthotic Insert
Oil-Resisting Sole
Yes
Insulation Technology
No
Closure
Slip On
Insole Material
Polyurethane
ASTM Standards Met
Electrical Hazard (EH)
Manufacturer-Suggested Sole Slip Rating
Best
Midsole Technology
Cushioned
Metal Chip-Resisting Sole
No
Outsole Technology
Oil-and-Slip Resistant Outsole
Puncture-Resistant Sole
No
Style Family
6-Inch Work Boot
Construction
Welted
Liner Technology
Breathable Mesh
Ninety-Degree Heel
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Slip On, Color Black, Width D, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 11 1/2, Static Dissipative No, Style Number 15483, Toe Cap Material Not Applicable, Insulated No, Waterproof No, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.