Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 6-Inch Work Boot, 11 1/2 D, Brown, 15481

  • Mfr # 15481-11.5D

  • Zoro # G616526076


product price: $239.99
/pr
Free Shipping & Returns

Key Features

Insulated
No
Toe Shape
Round
For Outdoor Traction
Yes
Non-Marking Sole
Yes
Wide Toe Cap
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15481-11.5D
Zoro #
G616526076
UPC #
612632439938
Country of Origin
United States

Dimensions

Width
D
Size
11 1/2
Overall Height
6 in

Details

Insulated
No
Toe Shape
Round
For Outdoor Traction
Yes
Non-Marking Sole
Yes
Wide Toe Cap
No
Waterproof
No
Outsole Material
Rubber
Conductive
No
Metatarsal Guard
No
Color
Brown
Completely Non Metallic
Yes
Non Metallic Upper
Yes
Midsole Material
Polyurethane
Item
6-Inch Work Boot
Upper Material
Leather
Shank Material
Fiberglass
Liner Material
Leather
Removable Insole
Yes
Static Dissipative
No
Electrical Hazard Rated
Yes
Gender
Men's
Style Number
15481
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.3
Slip-Resistance Value - SATRA Forefoot - Wet
0.59
Manufacturer-Suggested Sole Slip Rating
Best
Closure
Slip On
Metal Chip-Resisting Sole
No
Insole Technology
Orthotic Insert
Ninety-Degree Heel
No
Slip-Resistance Value - SATRA Forefoot - Dry
0.72
ASTM Standards Met
Electrical Hazard (EH)
Insole Material
Polyurethane
Heel Definition
Flat Heel
All-Leather Upper
Yes
Construction
Welted
Chemical-Resisting Sole
No
Midsole Technology
Cushioned
Oil-Resisting Sole
Yes
Outsole Technology
Oil-and-Slip Resistant Outsole
Insulation Technology
No
Puncture-Resistant Sole
No
Style Family
6-Inch Work Boot
Liner Technology
Breathable Mesh

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Slip On, Color Brown, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 11 1/2, Static Dissipative No, Style Number 15481, Toe Cap Material Not Applicable, Insulated No, Waterproof No, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.