Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 6-Inch Work Boot, 11 1/2 D, Brown, 15563

  • Mfr # 15563-11.5D

  • Zoro # G416525972


product price: $242.99
/pr
Free Shipping & Returns

Key Features

Wide Toe Cap
No
Style Number
15563
Removable Insole
Yes
Shank Material
Fiberglass
Midsole Material
Polyurethane
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15563-11.5D
Zoro #
G416525972
UPC #
612632128153
Country of Origin
United States

Dimensions

Width
D
Size
11 1/2
Overall Height
6 in

Details

Wide Toe Cap
No
Item
6-Inch Work Boot
Style Number
15563
Removable Insole
Yes
Shank Material
Fiberglass
Midsole Material
Polyurethane
Metatarsal Guard
No
Outsole Material
Rubber
Upper Material
Leather
Gender
Men's
Non-Marking Sole
Yes
Electrical Hazard Rated
Yes
Color
Brown
Completely Non Metallic
No
For Outdoor Traction
Yes
Insulated
No
Liner Material
Leather
Toe Shape
Round
Static Dissipative
No
Non Metallic Upper
No
Conductive
No
Waterproof
No
Closure
Lace Up
Heel Definition
Flat Heel
Insole Material
Polyurethane
Insulation Technology
No
Puncture-Resistant Sole
No
Slip-Resistance Value - SATRA Forefoot - Dry
0.71
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.29
Metal Chip-Resisting Sole
No
Slip-Resistance Value - SATRA Forefoot - Wet
0.58
Manufacturer-Suggested Sole Slip Rating
Best
Outsole Technology
Oil-and-Slip Resistant Outsole
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
All-Leather Upper
Yes
Chemical-Resisting Sole
No
ASTM Standards Met
Electrical Hazard (EH)
Style Family
6-Inch Work Boot
Insole Technology
Orthotic Insert
Midsole Technology
Cushioned
Construction
Welted

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Brown, Width D, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 11 1/2, Static Dissipative No, Style Number 15563, Toe Cap Material Not Applicable, Insulated No, Waterproof No, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.