Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 6-Inch Work Boot, 11 1/2 D, Brown, 15593

  • Mfr # 15593-11.5D

  • Zoro # G216526186


product price: $266.99
/pr
Free Shipping & Returns

Key Features

For Outdoor Traction
Yes
Metatarsal Guard
No
Conductive
No
Wide Toe Cap
No
Outsole Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15593-11.5D
Zoro #
G216526186
UPC #
612632592947
Country of Origin
United States

Dimensions

Width
D
Size
11 1/2
Overall Height
6 in

Details

For Outdoor Traction
Yes
Metatarsal Guard
No
Conductive
No
Wide Toe Cap
No
Outsole Material
Rubber
Style Number
15593
Static Dissipative
No
Electrical Hazard Rated
Yes
Insulated
No
Removable Insole
Yes
Gender
Men's
Midsole Material
Polyurethane
Liner Material
Leather
Completely Non Metallic
No
Non-Marking Sole
Yes
Shank Material
Fiberglass
Upper Material
Leather
Color
Brown
Non Metallic Upper
No
Item
6-Inch Work Boot
Toe Shape
Round
Waterproof
Yes
Ninety-Degree Heel
Yes
Midsole Technology
Cushioned
All-Leather Upper
Yes
Insole Technology
Orthotic Insert
Heel Definition
Defined Heel
Closure
Lace Up
Toe Cap Material
Steel
ASTM Standards Met
Electrical Hazard (EH)
Outsole Technology
Oil-and-Slip Resistant Outsole
Insole Material
Polyurethane
Slip-Resistance Value - SATRA Forefoot - Dry
0.7
Metal Chip-Resisting Sole
No
Style Family
6-Inch Work Boot
Oil-Resisting Sole
Yes
Insulation Technology
No
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.28
Construction
Welted
Manufacturer-Suggested Sole Slip Rating
Best
Slip-Resistance Value - SATRA Forefoot - Wet
0.57
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No
Liner Technology
GORE-TEX(R)

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Brown, Width D, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 11 1/2, Static Dissipative No, Style Number 15593, Toe Cap Material Steel, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.