Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 6-Inch Work Boot, 11 1/2 EE, Black, 15483

  • Mfr # 15483-11.5EE

  • Zoro # G016526089


product price: $222.99
/pr
Free Shipping & Returns

Key Features

Liner Material
Leather
Shank Material
Fiberglass
Non Metallic Upper
Yes
For Outdoor Traction
Yes
Conductive
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15483-11.5EE
Zoro #
G016526089
UPC #
612632546902
Country of Origin
United States

Dimensions

Size
11 1/2
Width
EE
Overall Height
6 in

Details

Liner Material
Leather
Shank Material
Fiberglass
Non Metallic Upper
Yes
For Outdoor Traction
Yes
Conductive
No
Waterproof
No
Color
Black
Non-Marking Sole
Yes
Removable Insole
Yes
Midsole Material
Polyurethane
Insulated
No
Completely Non Metallic
Yes
Style Number
15483
Static Dissipative
No
Upper Material
Leather
Gender
Men's
Metatarsal Guard
No
Wide Toe Cap
No
Toe Shape
Round
Item
6-Inch Work Boot
Outsole Material
Rubber
Electrical Hazard Rated
Yes
All-Leather Upper
Yes
Slip-Resistance Value - SATRA Forefoot - Wet
0.56
Metal Chip-Resisting Sole
No
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.27
Liner Technology
Breathable Mesh
Slip-Resistance Value - SATRA Forefoot - Dry
0.69
Manufacturer-Suggested Sole Slip Rating
Best
Insole Material
Polyurethane
Outsole Technology
Oil-and-Slip Resistant Outsole
Construction
Welted
Style Family
6-Inch Work Boot
Closure
Slip On
Midsole Technology
Cushioned
Insole Technology
Orthotic Insert
Insulation Technology
No
Puncture-Resistant Sole
No
ASTM Standards Met
Electrical Hazard (EH)
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
Heel Definition
Defined Heel
Ninety-Degree Heel
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Slip On, Color Black, Width EE, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 11 1/2, Static Dissipative No, Style Number 15483, Toe Cap Material Not Applicable, Insulated No, Waterproof No, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.