Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 6-Inch Work Boot, 11 1/2 EE, Brown, 15481

  • Mfr # 15481-11.5EE

  • Zoro # G216525974


product price: $239.99
/pr
Free Shipping & Returns

Key Features

Non-Marking Sole
Yes
Conductive
No
Shank Material
Fiberglass
Electrical Hazard Rated
Yes
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15481-11.5EE
Zoro #
G216525974
UPC #
612632440071
Country of Origin
United States

Dimensions

Size
11 1/2
Width
EE
Overall Height
6 in

Details

Item
6-Inch Work Boot
Non-Marking Sole
Yes
Conductive
No
Shank Material
Fiberglass
Electrical Hazard Rated
Yes
Gender
Men's
For Outdoor Traction
Yes
Static Dissipative
No
Toe Shape
Round
Liner Material
Leather
Style Number
15481
Waterproof
No
Wide Toe Cap
No
Upper Material
Leather
Non Metallic Upper
Yes
Midsole Material
Polyurethane
Metatarsal Guard
No
Insulated
No
Color
Brown
Completely Non Metallic
Yes
Removable Insole
Yes
Outsole Material
Rubber
Manufacturer-Suggested Sole Slip Rating
Best
Insulation Technology
No
Insole Material
Polyurethane
Construction
Welted
ASTM Standards Met
Electrical Hazard (EH)
Slip-Resistance Value - SATRA Forefoot - Dry
0.72
Slip-Resistance Value - SATRA Forefoot - Wet
0.59
Heel Definition
Flat Heel
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.3
Ninety-Degree Heel
No
Style Family
6-Inch Work Boot
Puncture-Resistant Sole
No
Midsole Technology
Cushioned
Liner Technology
Breathable Mesh
Insole Technology
Orthotic Insert
Chemical-Resisting Sole
No
All-Leather Upper
Yes
Outsole Technology
Oil-and-Slip Resistant Outsole
Oil-Resisting Sole
Yes
Closure
Slip On
Metal Chip-Resisting Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Slip On, Color Brown, Width EE, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 11 1/2, Static Dissipative No, Style Number 15481, Toe Cap Material Not Applicable, Insulated No, Waterproof No, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.