Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 6-Inch Work Boot, 11 1/2 EE, Brown, 15593

  • Mfr # 15593-11.5EE

  • Zoro # G816526159


product price: $266.99
/pr
Free Shipping & Returns

Key Features

Upper Material
Leather
Liner Material
Leather
Color
Brown
Electrical Hazard Rated
Yes
Outsole Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15593-11.5EE
Zoro #
G816526159
UPC #
612632592954
Country of Origin
United States

Dimensions

Size
11 1/2
Width
EE
Overall Height
6 in

Details

Upper Material
Leather
Liner Material
Leather
Color
Brown
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Completely Non Metallic
No
Metatarsal Guard
No
Style Number
15593
Wide Toe Cap
No
Toe Shape
Round
Insulated
No
Midsole Material
Polyurethane
Removable Insole
Yes
Non Metallic Upper
No
Item
6-Inch Work Boot
For Outdoor Traction
Yes
Shank Material
Fiberglass
Conductive
No
Gender
Men's
Waterproof
Yes
Static Dissipative
No
Non-Marking Sole
Yes
Puncture-Resistant Sole
No
Toe Cap Material
Steel
Heel Definition
Defined Heel
Slip-Resistance Value - SATRA Forefoot - Wet
0.57
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
ASTM Standards Met
Electrical Hazard (EH)
Liner Technology
GORE-TEX(R)
Construction
Welted
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.28
Chemical-Resisting Sole
No
Insole Material
Polyurethane
Metal Chip-Resisting Sole
No
Insole Technology
Orthotic Insert
Closure
Lace Up
Midsole Technology
Cushioned
Slip-Resistance Value - SATRA Forefoot - Dry
0.7
Outsole Technology
Oil-and-Slip Resistant Outsole
Ninety-Degree Heel
Yes
Style Family
6-Inch Work Boot
All-Leather Upper
Yes
Insulation Technology
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Brown, Width EE, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 11 1/2, Static Dissipative No, Style Number 15593, Toe Cap Material Steel, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.