Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 6-Inch Work Boot, 11, Aluminum Toe, 6 in H, Brown, 19453

  • Mfr # 19453-11D

  • Zoro # G702568256


product price: $164.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Aluminum
Gender
Men's
Color
Brown
Width
D
Style Number
19453
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19453-11D
Zoro #
G702568256
UPC #
612632442594
Country of Origin
Cambodia

Dimensions

Width
D
Size
11
Footwear Width
D
Height
6 in
Boot Height
6 in
Heel Height
1/2 in
Overall Height
6 in
Size (PRINT)
11

Details

Item
6-Inch Work Boot
Toe Type
Aluminum
Gender
Men's
Color
Brown
Style Number
19453
Upper Boot Material
All Leather
Waterproof
Yes
Features
Dual Layer Comfort Footbed, Memory Foam Strobel Sock, Versitile Low Profile Last
Outsole Color
Black
Max. Heat Rating
Not Rated
Toe Shape
Round
Footwear Style
6 in Work Boot
Heat Resistant
No
Non Metallic Upper
No
Manufacturers Suggested Sole Slip Rating
Best
Electrical Hazard Rated
Yes
Wide Toe Cap
Yes
Footwear Shank
Yes
Insulated
No
Upper Material
Leather
Heel Style
Defined Heel
Toe Style
Round Toe
Midsole Technology
Strobel Sock
Insulation Type
None
Outsole Material
Rubber
Conductive
No
Outsole Technology
Danner Caliper Outsole
Shank Material
Nylon
Footwear Construction
Cemented
Safety Criteria
Electrical Hazard (EH), Oil-Resistant Sole
Standards
ASTM F2413-18 I/75 C/75 EH
Upper Material Description
Leather
Footwear Closure Type
Lace Up
Insole Color
Black
Midsole Material
Foam, Polyurethane
For Outdoor Traction
Yes
Metatarsal Guard
No
Predominant Footwear Color
Brown
Laces Color
Coyote
Ninety Degree Heel
Yes
Non-Marking Sole
Yes
Completely Non Metallic
No
Lugs
Zinc
Closure Type
Lace Up
CSA Footwear Standard
No Puncture Protection
Waterproof Type
Waterproof Membrane
Insole System
Removable
Chain Saw Cut Resistant
No
Oil Resisting Sole
Yes
Metatarsal Guard Style
None
Last Number or Name
DPDX
Metal Chip Resisting Sole
No
Footwear Construction Type
Cemented
Static Dissipative
No
Resists
Oils, Slips
Footwear Shank Type
Nylon
Chemical Resisting Sole
No
Removable Insole
Yes
Slip Resistant
Yes
Liner Material
Danner Dry
Upper Color
Brown
Non-Marking Upper
No
Puncture Resistant Insole
No
Footwear Sole Pattern
Danner Design Outsole
Slip-Resistance Rating (SATRA Test Values)
Not Tested
Toe Cap Material
Aluminum
CSA Standards Met
No Puncture-Resistant Sole
Slip-Resistance Value - Mark II - Dry
0.97
Liner Technology
Danner(R) Dry, Waterproof
Style Family
6-Inch Work Boot
Maximum Heat Rating
Not Rated
Insole Technology
Removable
Slip-Resistance Value - Mark II - Wet
0.61
Construction
Cemented
All-Leather Upper
Yes
Closure
Lace Up
Heel Definition
Defined Heel
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Maximum Heat Rating (PRINT)
Not Rated
Outsole Technology (PRINT)
Danner Caliper Outsole
Chemical-Resisting Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Midsole Technology (PRINT)
Strobel Sock
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
Shank Material (PRINT)
Nylon
Midsole Material (PRINT)
Foam, Polyurethane
Outsole Material (PRINT)
Rubber
Liner Material (PRINT)
Danner Dry
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11, Static Dissipative No, Style Number 19453

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.