Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 6-Inch Work Boot, 11 D, Black, 15483

  • Mfr # 15483-11D

  • Zoro # G116526170


product price: $222.99
/pr
Free Shipping & Returns

Key Features

Toe Shape
Round
Non-Marking Sole
Yes
Style Number
15483
Removable Insole
Yes
Metatarsal Guard
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15483-11D
Zoro #
G116526170
UPC #
612632546872
Country of Origin
United States

Dimensions

Width
D
Size
11
Overall Height
6 in

Details

Toe Shape
Round
Non-Marking Sole
Yes
Style Number
15483
Removable Insole
Yes
Metatarsal Guard
No
For Outdoor Traction
Yes
Waterproof
No
Gender
Men's
Liner Material
Leather
Shank Material
Fiberglass
Conductive
No
Color
Black
Wide Toe Cap
No
Completely Non Metallic
Yes
Item
6-Inch Work Boot
Outsole Material
Rubber
Insulated
No
Midsole Material
Polyurethane
Electrical Hazard Rated
Yes
Non Metallic Upper
Yes
Static Dissipative
No
Upper Material
Leather
Outsole Technology
Oil-and-Slip Resistant Outsole
ASTM Standards Met
Electrical Hazard (EH)
Construction
Welted
All-Leather Upper
Yes
Chemical-Resisting Sole
No
Heel Definition
Defined Heel
Closure
Slip On
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Slip-Resistance Value - SATRA Forefoot - Dry
0.69
Slip-Resistance Value - SATRA Forefoot - Wet
0.56
Ninety-Degree Heel
Yes
Style Family
6-Inch Work Boot
Metal Chip-Resisting Sole
No
Insole Technology
Orthotic Insert
Oil-Resisting Sole
Yes
Insulation Technology
No
Midsole Technology
Cushioned
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.27
Insole Material
Polyurethane
Liner Technology
Breathable Mesh

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Slip On, Color Black, Width D, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 11, Static Dissipative No, Style Number 15483, Toe Cap Material Not Applicable, Insulated No, Waterproof No, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.