Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 6-Inch Work Boot, 11 D, Brown, 15481

  • Mfr # 15481-11D

  • Zoro # G816526111


product price: $239.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Style Number
15481
Outsole Material
Rubber
Gender
Men's
Metatarsal Guard
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15481-11D
Zoro #
G816526111
UPC #
612632439921
Country of Origin
United States

Dimensions

Width
D
Size
11
Overall Height
6 in

Details

Color
Brown
Style Number
15481
Outsole Material
Rubber
Gender
Men's
Metatarsal Guard
No
Upper Material
Leather
Insulated
No
Shank Material
Fiberglass
Conductive
No
Removable Insole
Yes
Completely Non Metallic
Yes
Midsole Material
Polyurethane
For Outdoor Traction
Yes
Electrical Hazard Rated
Yes
Liner Material
Leather
Item
6-Inch Work Boot
Waterproof
No
Non-Marking Sole
Yes
Wide Toe Cap
No
Non Metallic Upper
Yes
Static Dissipative
No
Toe Shape
Round
Midsole Technology
Cushioned
Slip-Resistance Value - SATRA Forefoot - Wet
0.59
Manufacturer-Suggested Sole Slip Rating
Best
All-Leather Upper
Yes
Insole Technology
Orthotic Insert
Outsole Technology
Oil-and-Slip Resistant Outsole
ASTM Standards Met
Electrical Hazard (EH)
Style Family
6-Inch Work Boot
Insole Material
Polyurethane
Closure
Slip On
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.3
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
No
Insulation Technology
No
Slip-Resistance Value - SATRA Forefoot - Dry
0.72
Construction
Welted
Puncture-Resistant Sole
No
Heel Definition
Flat Heel
Liner Technology
Breathable Mesh

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Slip On, Color Brown, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 11, Static Dissipative No, Style Number 15481, Toe Cap Material Not Applicable, Insulated No, Waterproof No, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.