Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 6-Inch Work Boot, 11 D, Brown, 15563

  • Mfr # 15563-11D

  • Zoro # G416526061


product price: $242.99
/pr
Free Shipping & Returns

Key Features

Shank Material
Fiberglass
Metatarsal Guard
No
Electrical Hazard Rated
Yes
Liner Material
Leather
Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15563-11D
Zoro #
G416526061
UPC #
612632128139
Country of Origin
United States

Dimensions

Width
D
Size
11
Overall Height
6 in

Details

Shank Material
Fiberglass
Metatarsal Guard
No
Electrical Hazard Rated
Yes
Liner Material
Leather
Color
Brown
Conductive
No
For Outdoor Traction
Yes
Item
6-Inch Work Boot
Insulated
No
Wide Toe Cap
No
Waterproof
No
Non-Marking Sole
Yes
Toe Shape
Round
Gender
Men's
Upper Material
Leather
Style Number
15563
Removable Insole
Yes
Static Dissipative
No
Non Metallic Upper
No
Outsole Material
Rubber
Midsole Material
Polyurethane
Completely Non Metallic
No
Style Family
6-Inch Work Boot
Heel Definition
Flat Heel
Insole Material
Polyurethane
Ninety-Degree Heel
No
Chemical-Resisting Sole
No
Insole Technology
Orthotic Insert
ASTM Standards Met
Electrical Hazard (EH)
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.29
Manufacturer-Suggested Sole Slip Rating
Best
All-Leather Upper
Yes
Slip-Resistance Value - SATRA Forefoot - Dry
0.71
Puncture-Resistant Sole
No
Closure
Lace Up
Oil-Resisting Sole
Yes
Midsole Technology
Cushioned
Insulation Technology
No
Outsole Technology
Oil-and-Slip Resistant Outsole
Metal Chip-Resisting Sole
No
Slip-Resistance Value - SATRA Forefoot - Wet
0.58
Construction
Welted

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Brown, Width D, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 11, Static Dissipative No, Style Number 15563, Toe Cap Material Not Applicable, Insulated No, Waterproof No, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.