Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 6-Inch Work Boot, 11 D, Brown, 15593

  • Mfr # 15593-11D

  • Zoro # G016526188


product price: $266.99
/pr
Free Shipping & Returns

Key Features

Conductive
No
Outsole Material
Rubber
Style Number
15593
For Outdoor Traction
Yes
Liner Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15593-11D
Zoro #
G016526188
UPC #
612632592923
Country of Origin
United States

Dimensions

Width
D
Size
11
Overall Height
6 in

Details

Conductive
No
Outsole Material
Rubber
Style Number
15593
For Outdoor Traction
Yes
Liner Material
Leather
Non-Marking Sole
Yes
Waterproof
Yes
Completely Non Metallic
No
Upper Material
Leather
Wide Toe Cap
No
Toe Shape
Round
Electrical Hazard Rated
Yes
Gender
Men's
Static Dissipative
No
Shank Material
Fiberglass
Removable Insole
Yes
Metatarsal Guard
No
Non Metallic Upper
No
Insulated
No
Color
Brown
Midsole Material
Polyurethane
Item
6-Inch Work Boot
Construction
Welted
Slip-Resistance Value - SATRA Forefoot - Wet
0.57
Toe Cap Material
Steel
Slip-Resistance Value - SATRA Forefoot - Dry
0.7
Ninety-Degree Heel
Yes
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.28
Closure
Lace Up
Outsole Technology
Oil-and-Slip Resistant Outsole
All-Leather Upper
Yes
ASTM Standards Met
Electrical Hazard (EH)
Insulation Technology
No
Style Family
6-Inch Work Boot
Insole Material
Polyurethane
Liner Technology
GORE-TEX(R)
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Heel Definition
Defined Heel
Midsole Technology
Cushioned
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Insole Technology
Orthotic Insert

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Brown, Width D, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 11, Static Dissipative No, Style Number 15593, Toe Cap Material Steel, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.