Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 6-Inch Work Boot, 11 EE, Black, 15483

  • Mfr # 15483-11EE

  • Zoro # G916526189


product price: $222.99
/pr
Free Shipping & Returns

Key Features

For Outdoor Traction
Yes
Static Dissipative
No
Electrical Hazard Rated
Yes
Upper Material
Leather
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15483-11EE
Zoro #
G916526189
UPC #
612632546889
Country of Origin
United States

Dimensions

Size
11
Width
EE
Overall Height
6 in

Details

For Outdoor Traction
Yes
Static Dissipative
No
Item
6-Inch Work Boot
Electrical Hazard Rated
Yes
Upper Material
Leather
Waterproof
No
Gender
Men's
Toe Shape
Round
Removable Insole
Yes
Non Metallic Upper
Yes
Insulated
No
Style Number
15483
Midsole Material
Polyurethane
Conductive
No
Shank Material
Fiberglass
Completely Non Metallic
Yes
Liner Material
Leather
Color
Black
Non-Marking Sole
Yes
Wide Toe Cap
No
Metatarsal Guard
No
Outsole Material
Rubber
Chemical-Resisting Sole
No
Ninety-Degree Heel
Yes
Metal Chip-Resisting Sole
No
Insole Technology
Orthotic Insert
Heel Definition
Defined Heel
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.27
Construction
Welted
Outsole Technology
Oil-and-Slip Resistant Outsole
ASTM Standards Met
Electrical Hazard (EH)
Puncture-Resistant Sole
No
All-Leather Upper
Yes
Slip-Resistance Value - SATRA Forefoot - Wet
0.56
Manufacturer-Suggested Sole Slip Rating
Best
Liner Technology
Breathable Mesh
Insole Material
Polyurethane
Insulation Technology
No
Midsole Technology
Cushioned
Style Family
6-Inch Work Boot
Slip-Resistance Value - SATRA Forefoot - Dry
0.69
Closure
Slip On
Oil-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Slip On, Color Black, Width EE, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 11, Static Dissipative No, Style Number 15483, Toe Cap Material Not Applicable, Insulated No, Waterproof No, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.