Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 6-Inch Work Boot, 11 EE, Brown, 15481

  • Mfr # 15481-11EE

  • Zoro # G716525948


product price: $239.99
/pr
Free Shipping & Returns

Key Features

Shank Material
Fiberglass
Upper Material
Leather
Completely Non Metallic
Yes
Static Dissipative
No
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15481-11EE
Zoro #
G716525948
UPC #
612632440064
Country of Origin
United States

Dimensions

Width
EE
Size
11
Overall Height
6 in

Details

Shank Material
Fiberglass
Upper Material
Leather
Completely Non Metallic
Yes
Static Dissipative
No
Waterproof
No
Liner Material
Leather
Electrical Hazard Rated
Yes
Wide Toe Cap
No
Item
6-Inch Work Boot
Non-Marking Sole
Yes
Conductive
No
Color
Brown
Toe Shape
Round
Style Number
15481
Outsole Material
Rubber
Gender
Men's
Non Metallic Upper
Yes
For Outdoor Traction
Yes
Midsole Material
Polyurethane
Removable Insole
Yes
Insulated
No
Metatarsal Guard
No
Ninety-Degree Heel
No
Slip-Resistance Value - SATRA Forefoot - Wet
0.59
Construction
Welted
Insole Technology
Orthotic Insert
Style Family
6-Inch Work Boot
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.3
Outsole Technology
Oil-and-Slip Resistant Outsole
Manufacturer-Suggested Sole Slip Rating
Best
Insulation Technology
No
Puncture-Resistant Sole
No
Slip-Resistance Value - SATRA Forefoot - Dry
0.72
Closure
Slip On
Chemical-Resisting Sole
No
ASTM Standards Met
Electrical Hazard (EH)
Oil-Resisting Sole
Yes
Heel Definition
Flat Heel
Liner Technology
Breathable Mesh
Insole Material
Polyurethane
All-Leather Upper
Yes
Midsole Technology
Cushioned
Metal Chip-Resisting Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Slip On, Color Brown, Width EE, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 11, Static Dissipative No, Style Number 15481, Toe Cap Material Not Applicable, Insulated No, Waterproof No, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.