Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 6-Inch Work Boot, 11 EE, Brown, 15563

  • Mfr # 15563-11EE

  • Zoro # G616525994


product price: $242.99
/pr
Free Shipping & Returns

Key Features

Midsole Material
Polyurethane
Insulated
No
Color
Brown
Removable Insole
Yes
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15563-11EE
Zoro #
G616525994
UPC #
612632128146
Country of Origin
United States

Dimensions

Width
EE
Size
11
Overall Height
6 in

Details

Midsole Material
Polyurethane
Insulated
No
Color
Brown
Removable Insole
Yes
Gender
Men's
Style Number
15563
Metatarsal Guard
No
Static Dissipative
No
Conductive
No
Waterproof
No
Non-Marking Sole
Yes
Completely Non Metallic
No
Toe Shape
Round
Liner Material
Leather
Item
6-Inch Work Boot
For Outdoor Traction
Yes
Shank Material
Fiberglass
Wide Toe Cap
No
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Upper Material
Leather
Non Metallic Upper
No
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.29
Puncture-Resistant Sole
No
Insulation Technology
No
All-Leather Upper
Yes
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No
Style Family
6-Inch Work Boot
Construction
Welted
Chemical-Resisting Sole
No
Closure
Lace Up
Manufacturer-Suggested Sole Slip Rating
Best
Insole Material
Polyurethane
Slip-Resistance Value - SATRA Forefoot - Dry
0.71
Midsole Technology
Cushioned
Outsole Technology
Oil-and-Slip Resistant Outsole
ASTM Standards Met
Electrical Hazard (EH)
Slip-Resistance Value - SATRA Forefoot - Wet
0.58
Oil-Resisting Sole
Yes
Heel Definition
Flat Heel
Insole Technology
Orthotic Insert

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Brown, Width EE, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 11, Static Dissipative No, Style Number 15563, Toe Cap Material Not Applicable, Insulated No, Waterproof No, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.