Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 6-Inch Work Boot, 11 EE, Brown, 15593

  • Mfr # 15593-11EE

  • Zoro # G716526068


product price: $266.99
/pr
Free Shipping & Returns

Key Features

For Outdoor Traction
Yes
Liner Material
Leather
Completely Non Metallic
No
Insulated
No
Toe Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15593-11EE
Zoro #
G716526068
UPC #
612632592930
Country of Origin
United States

Dimensions

Size
11
Width
EE
Overall Height
6 in

Details

For Outdoor Traction
Yes
Liner Material
Leather
Completely Non Metallic
No
Item
6-Inch Work Boot
Insulated
No
Toe Shape
Round
Electrical Hazard Rated
Yes
Gender
Men's
Midsole Material
Polyurethane
Removable Insole
Yes
Metatarsal Guard
No
Outsole Material
Rubber
Static Dissipative
No
Color
Brown
Conductive
No
Waterproof
Yes
Style Number
15593
Non Metallic Upper
No
Upper Material
Leather
Non-Marking Sole
Yes
Wide Toe Cap
No
Shank Material
Fiberglass
Toe Cap Material
Steel
Heel Definition
Defined Heel
Construction
Welted
Puncture-Resistant Sole
No
Slip-Resistance Value - SATRA Forefoot - Dry
0.7
Liner Technology
GORE-TEX(R)
Insulation Technology
No
Midsole Technology
Cushioned
Insole Material
Polyurethane
Outsole Technology
Oil-and-Slip Resistant Outsole
Oil-Resisting Sole
Yes
Closure
Lace Up
All-Leather Upper
Yes
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Slip-Resistance Value - SATRA Forefoot - Wet
0.57
ASTM Standards Met
Electrical Hazard (EH)
Metal Chip-Resisting Sole
No
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.28
Style Family
6-Inch Work Boot
Insole Technology
Orthotic Insert

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Brown, Width EE, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 11, Static Dissipative No, Style Number 15593, Toe Cap Material Steel, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.