Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 6-Inch Work Boot, 12 D, Black, 15483

  • Mfr # 15483-12D

  • Zoro # G816526067


product price: $222.99
/pr
Free Shipping & Returns

Key Features

Metatarsal Guard
No
Liner Material
Leather
Non-Marking Sole
Yes
Non Metallic Upper
Yes
Completely Non Metallic
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15483-12D
Zoro #
G816526067
UPC #
612632546919
Country of Origin
United States

Dimensions

Size
12
Width
D
Overall Height
6 in

Details

Metatarsal Guard
No
Liner Material
Leather
Non-Marking Sole
Yes
Non Metallic Upper
Yes
Completely Non Metallic
Yes
Shank Material
Fiberglass
Toe Shape
Round
Color
Black
Gender
Men's
Wide Toe Cap
No
Conductive
No
Style Number
15483
Waterproof
No
Outsole Material
Rubber
Electrical Hazard Rated
Yes
Item
6-Inch Work Boot
Midsole Material
Polyurethane
Static Dissipative
No
For Outdoor Traction
Yes
Removable Insole
Yes
Upper Material
Leather
Insulated
No
Manufacturer-Suggested Sole Slip Rating
Best
Slip-Resistance Value - SATRA Forefoot - Dry
0.69
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.27
Metal Chip-Resisting Sole
No
Insole Material
Polyurethane
Liner Technology
Breathable Mesh
Ninety-Degree Heel
Yes
Heel Definition
Defined Heel
Midsole Technology
Cushioned
Puncture-Resistant Sole
No
Outsole Technology
Oil-and-Slip Resistant Outsole
Insulation Technology
No
All-Leather Upper
Yes
Chemical-Resisting Sole
No
Construction
Welted
ASTM Standards Met
Electrical Hazard (EH)
Closure
Slip On
Insole Technology
Orthotic Insert
Style Family
6-Inch Work Boot
Oil-Resisting Sole
Yes
Slip-Resistance Value - SATRA Forefoot - Wet
0.56

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Slip On, Color Black, Width D, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 12, Static Dissipative No, Style Number 15483, Toe Cap Material Not Applicable, Insulated No, Waterproof No, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.