Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 6-Inch Work Boot, 12 D, Brown, 15481

  • Mfr # 15481-12D

  • Zoro # G416526160


product price: $239.99
/pr
Free Shipping & Returns

Key Features

Removable Insole
Yes
Shank Material
Fiberglass
Wide Toe Cap
No
Insulated
No
Liner Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15481-12D
Zoro #
G416526160
UPC #
612632439945
Country of Origin
United States

Dimensions

Width
D
Size
12
Overall Height
6 in

Details

Removable Insole
Yes
Shank Material
Fiberglass
Wide Toe Cap
No
Insulated
No
Liner Material
Leather
For Outdoor Traction
Yes
Electrical Hazard Rated
Yes
Completely Non Metallic
Yes
Non-Marking Sole
Yes
Gender
Men's
Item
6-Inch Work Boot
Upper Material
Leather
Outsole Material
Rubber
Toe Shape
Round
Waterproof
No
Style Number
15481
Color
Brown
Static Dissipative
No
Non Metallic Upper
Yes
Conductive
No
Midsole Material
Polyurethane
Metatarsal Guard
No
Liner Technology
Breathable Mesh
Insulation Technology
No
Heel Definition
Flat Heel
All-Leather Upper
Yes
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.3
Closure
Slip On
Insole Technology
Orthotic Insert
Slip-Resistance Value - SATRA Forefoot - Dry
0.72
ASTM Standards Met
Electrical Hazard (EH)
Midsole Technology
Cushioned
Manufacturer-Suggested Sole Slip Rating
Best
Slip-Resistance Value - SATRA Forefoot - Wet
0.59
Outsole Technology
Oil-and-Slip Resistant Outsole
Insole Material
Polyurethane
Ninety-Degree Heel
No
Chemical-Resisting Sole
No
Style Family
6-Inch Work Boot
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Construction
Welted

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Slip On, Color Brown, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 12, Static Dissipative No, Style Number 15481, Toe Cap Material Not Applicable, Insulated No, Waterproof No, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.