Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 6-Inch Work Boot, 12 D, Brown, 15563

  • Mfr # 15563-12D

  • Zoro # G616526120


product price: $242.99
/pr
Free Shipping & Returns

Key Features

For Outdoor Traction
Yes
Waterproof
No
Electrical Hazard Rated
Yes
Wide Toe Cap
No
Style Number
15563
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15563-12D
Zoro #
G616526120
UPC #
612632128177
Country of Origin
United States

Dimensions

Width
D
Size
12
Overall Height
6 in

Details

For Outdoor Traction
Yes
Waterproof
No
Electrical Hazard Rated
Yes
Wide Toe Cap
No
Style Number
15563
Completely Non Metallic
No
Removable Insole
Yes
Item
6-Inch Work Boot
Midsole Material
Polyurethane
Upper Material
Leather
Non-Marking Sole
Yes
Liner Material
Leather
Color
Brown
Toe Shape
Round
Static Dissipative
No
Gender
Men's
Outsole Material
Rubber
Conductive
No
Insulated
No
Non Metallic Upper
No
Metatarsal Guard
No
Shank Material
Fiberglass
Midsole Technology
Cushioned
ASTM Standards Met
Electrical Hazard (EH)
Metal Chip-Resisting Sole
No
Insole Material
Polyurethane
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.29
Manufacturer-Suggested Sole Slip Rating
Best
Construction
Welted
Insulation Technology
No
Chemical-Resisting Sole
No
Outsole Technology
Oil-and-Slip Resistant Outsole
Heel Definition
Flat Heel
Slip-Resistance Value - SATRA Forefoot - Wet
0.58
All-Leather Upper
Yes
Closure
Lace Up
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Slip-Resistance Value - SATRA Forefoot - Dry
0.71
Insole Technology
Orthotic Insert
Style Family
6-Inch Work Boot
Puncture-Resistant Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Brown, Width D, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 12, Static Dissipative No, Style Number 15563, Toe Cap Material Not Applicable, Insulated No, Waterproof No, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.