Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 6-Inch Work Boot, 12 D, Brown, 15593

  • Mfr # 15593-12D

  • Zoro # G316526123


product price: $266.99
/pr
Free Shipping & Returns

Key Features

Upper Material
Leather
Gender
Men's
Midsole Material
Polyurethane
Static Dissipative
No
Non-Marking Sole
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15593-12D
Zoro #
G316526123
UPC #
612632592961
Country of Origin
United States

Dimensions

Size
12
Width
D
Overall Height
6 in

Details

Upper Material
Leather
Gender
Men's
Midsole Material
Polyurethane
Item
6-Inch Work Boot
Static Dissipative
No
Non-Marking Sole
Yes
Liner Material
Leather
Waterproof
Yes
Outsole Material
Rubber
Metatarsal Guard
No
Toe Shape
Round
Electrical Hazard Rated
Yes
Wide Toe Cap
No
Non Metallic Upper
No
For Outdoor Traction
Yes
Insulated
No
Style Number
15593
Shank Material
Fiberglass
Completely Non Metallic
No
Removable Insole
Yes
Conductive
No
Color
Brown
Insulation Technology
No
Chemical-Resisting Sole
No
Liner Technology
GORE-TEX(R)
Metal Chip-Resisting Sole
No
All-Leather Upper
Yes
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.28
Outsole Technology
Oil-and-Slip Resistant Outsole
Insole Technology
Orthotic Insert
Insole Material
Polyurethane
Oil-Resisting Sole
Yes
Style Family
6-Inch Work Boot
Slip-Resistance Value - SATRA Forefoot - Wet
0.57
Ninety-Degree Heel
Yes
Heel Definition
Defined Heel
Closure
Lace Up
Slip-Resistance Value - SATRA Forefoot - Dry
0.7
Midsole Technology
Cushioned
ASTM Standards Met
Electrical Hazard (EH)
Construction
Welted
Manufacturer-Suggested Sole Slip Rating
Best
Toe Cap Material
Steel
Puncture-Resistant Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Brown, Width D, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 12, Static Dissipative No, Style Number 15593, Toe Cap Material Steel, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.