Zoro Homepage

Men's 6-Inch Work Boot, 12 D, Steel Toe, 6 in H, Black, 15569

  • Mfr # 15569

  • Zoro # G1658163


product price: $248.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Gender
Men's
Waterproof
No
Style Number
15569
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15569
Zoro #
G1658163
UPC #
612632261713
Country of Origin
United States

Dimensions

Size
12
Width
D
Height
6 in
Footwear Width
D
Boot Height
6 in
Overall Height
6 in
Size (PRINT)
12

Details

Item
6-Inch Work Boot
Color
Black
Gender
Men's
Waterproof
No
Style Number
15569
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Insulated
No
Toe Shape
Round
Insole System
Ortholite
Max. Heat Rating
Not Rated
Satra Slip Test Results- Dairy Tile Wet
0.46
Shank Material
Steel
Waterproof Type
None
Standards
ASTM F2413-18, ASTM F2892-26
Metal Chip Resisting Sole
No
Footwear Style
6 in Work Boot
Conductive
No
Predominant Footwear Color
Black
Upper Material Description
Leather
Oil Resisting Sole
Yes
Removable Insole
Yes
Footwear Shank Type
Steel
Electrical Hazard Rated
Yes
Footwear Construction Type
Stichdown
Static Dissipative
No
Last Number or Name
516
Upper Boot Material
All Leather
Non-Marking Sole
Yes
Footwear Closure Type
Lace Up
Insulation Type
None
Manufacturers Suggested Sole Slip Rating
Better
Midsole Material
Rubber
Chemical Resisting Sole
No
Closure Type
Lace Up
Upper Color
Black
Midsole Technology
Rubber Wedge
Safety Criteria
Steel Toe, Electrical Hazard (EH), Flat Heel, Non-Marking Sole, Oil-Resistant Sole
Footwear Construction
Stitchdown
Footwear Shank
Yes
Slip Resistant
Yes
Outsole Technology
Danner Wedge
Toe Style
Round Toe
Insole Material
Polyurethane
Heel Style
Flat Heel
Insole Technology
OrthoLite(R)
Style Family
6-Inch Work Boot
Construction
Stitched
Toe Cap Material
Steel
All-Leather Upper
Yes
Closure
Lace Up
Heel Definition
Flat Heel
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Gender (PRINT)
Men's
Shank Material (PRINT)
Steel
Upper Material (PRINT)
Leather
Outsole Technology (PRINT)
Danner Wedge
Outsole Material (PRINT)
Rubber
Insole Material (PRINT)
Polyurethane
Oil-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Stitched, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 12, Static Dissipative No, Style Number 15569, Toe Cap Material Steel, Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.