Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 6-Inch Work Boot, 12 EE, Black, 15483

  • Mfr # 15483-12EE

  • Zoro # G016526140


product price: $222.99
/pr
Free Shipping & Returns

Key Features

Insulated
No
Electrical Hazard Rated
Yes
Upper Material
Leather
For Outdoor Traction
Yes
Shank Material
Fiberglass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15483-12EE
Zoro #
G016526140
UPC #
612632546926
Country of Origin
United States

Dimensions

Size
12
Width
EE
Overall Height
6 in

Details

Insulated
No
Electrical Hazard Rated
Yes
Item
6-Inch Work Boot
Upper Material
Leather
For Outdoor Traction
Yes
Shank Material
Fiberglass
Static Dissipative
No
Outsole Material
Rubber
Gender
Men's
Color
Black
Removable Insole
Yes
Waterproof
No
Metatarsal Guard
No
Non Metallic Upper
Yes
Non-Marking Sole
Yes
Style Number
15483
Completely Non Metallic
Yes
Liner Material
Leather
Midsole Material
Polyurethane
Toe Shape
Round
Conductive
No
Wide Toe Cap
No
Insole Technology
Orthotic Insert
Chemical-Resisting Sole
No
Insole Material
Polyurethane
Heel Definition
Defined Heel
Insulation Technology
No
All-Leather Upper
Yes
Construction
Welted
Midsole Technology
Cushioned
Metal Chip-Resisting Sole
No
Outsole Technology
Oil-and-Slip Resistant Outsole
Slip-Resistance Value - SATRA Forefoot - Dry
0.69
Ninety-Degree Heel
Yes
ASTM Standards Met
Electrical Hazard (EH)
Slip-Resistance Value - SATRA Forefoot - Wet
0.56
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.27
Closure
Slip On
Puncture-Resistant Sole
No
Style Family
6-Inch Work Boot
Oil-Resisting Sole
Yes
Liner Technology
Breathable Mesh
Manufacturer-Suggested Sole Slip Rating
Best

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Slip On, Color Black, Width EE, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 12, Static Dissipative No, Style Number 15483, Toe Cap Material Not Applicable, Insulated No, Waterproof No, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.