Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 6-Inch Work Boot, 12 EE, Brown, 15481

  • Mfr # 15481-12EE

  • Zoro # G116526163


product price: $239.99
/pr
Free Shipping & Returns

Key Features

Non Metallic Upper
Yes
Non-Marking Sole
Yes
Style Number
15481
Gender
Men's
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15481-12EE
Zoro #
G116526163
UPC #
612632440088
Country of Origin
United States

Dimensions

Size
12
Width
EE
Overall Height
6 in

Details

Non Metallic Upper
Yes
Non-Marking Sole
Yes
Style Number
15481
Gender
Men's
Upper Material
Leather
Waterproof
No
Item
6-Inch Work Boot
Removable Insole
Yes
Metatarsal Guard
No
Static Dissipative
No
Conductive
No
Liner Material
Leather
Color
Brown
Midsole Material
Polyurethane
Toe Shape
Round
Wide Toe Cap
No
Insulated
No
For Outdoor Traction
Yes
Outsole Material
Rubber
Electrical Hazard Rated
Yes
Shank Material
Fiberglass
Completely Non Metallic
Yes
Outsole Technology
Oil-and-Slip Resistant Outsole
Insulation Technology
No
All-Leather Upper
Yes
Midsole Technology
Cushioned
Insole Material
Polyurethane
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
Heel Definition
Flat Heel
Ninety-Degree Heel
No
Slip-Resistance Value - SATRA Forefoot - Dry
0.72
Style Family
6-Inch Work Boot
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Insole Technology
Orthotic Insert
Construction
Welted
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.3
Liner Technology
Breathable Mesh
ASTM Standards Met
Electrical Hazard (EH)
Manufacturer-Suggested Sole Slip Rating
Best
Slip-Resistance Value - SATRA Forefoot - Wet
0.59
Closure
Slip On

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Slip On, Color Brown, Width EE, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 12, Static Dissipative No, Style Number 15481, Toe Cap Material Not Applicable, Insulated No, Waterproof No, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.