Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 6-Inch Work Boot, 12 EE, Brown, 15563

  • Mfr # 15563-12EE

  • Zoro # G416526054


product price: $242.99
/pr
Free Shipping & Returns

Key Features

Waterproof
No
Outsole Material
Rubber
Conductive
No
Metatarsal Guard
No
Style Number
15563
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15563-12EE
Zoro #
G416526054
UPC #
612632128184
Country of Origin
United States

Dimensions

Width
EE
Size
12
Overall Height
6 in

Details

Waterproof
No
Outsole Material
Rubber
Conductive
No
Metatarsal Guard
No
Style Number
15563
For Outdoor Traction
Yes
Toe Shape
Round
Gender
Men's
Removable Insole
Yes
Shank Material
Fiberglass
Wide Toe Cap
No
Color
Brown
Electrical Hazard Rated
Yes
Liner Material
Leather
Non-Marking Sole
Yes
Completely Non Metallic
No
Insulated
No
Midsole Material
Polyurethane
Static Dissipative
No
Item
6-Inch Work Boot
Non Metallic Upper
No
Upper Material
Leather
All-Leather Upper
Yes
Insole Technology
Orthotic Insert
Heel Definition
Flat Heel
Construction
Welted
Slip-Resistance Value - SATRA Forefoot - Dry
0.71
Insole Material
Polyurethane
Midsole Technology
Cushioned
Insulation Technology
No
Slip-Resistance Value - SATRA Forefoot - Wet
0.58
Style Family
6-Inch Work Boot
Closure
Lace Up
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No
ASTM Standards Met
Electrical Hazard (EH)
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.29
Oil-Resisting Sole
Yes
Outsole Technology
Oil-and-Slip Resistant Outsole

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Brown, Width EE, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 12, Static Dissipative No, Style Number 15563, Toe Cap Material Not Applicable, Insulated No, Waterproof No, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.